Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

TRITAN SA205-16 Insert Ball Bearing SA 1 Inch Diameter Self-Lock | AH7KFQ 36VA33

TRITAN SA205-16 Insert Ball Bearing SA 1 Inch Diameter Self-Lock

Item: AH7KFQ Model: SA205-16Cross Ref: 36VA33
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€15.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsert Ball Bearing
ApplicationCommercial, Industrial
Ball MaterialAlloy Steel
Bore Dia.1"
ClosureDouble Sealed
Dynamic Load Capacity3147.33 lbf.
Element MaterialAlloy Steel
FeaturesCompact In Design, High Quality Gray Cast Iron, Long-Lasting Performance
Insert ShapeSpherical
Inside Dia.1"
Load DirectionRadial
Lock TypeSelf Locking Collar
Outer Ring Width0.593"
Outside Dia.2 3/64"
Ring MaterialAlloy Steel
Rolling Element Rows1
Seal MaterialRubber
Shaft Locking TypeEccentric Collar
System Of MeasurementInch
Width19/32"
Bearing Industry NumberSA205-16
Bore Diameter1"
Dynamic Radial Load Capacity3147.33 lbf.
Outside Diameter2 3/64"
Seal TypeContact
StandardsISO CERTIFIED 9001
Static Radial Load Capacity1764 lbf.

Shipping Info:

Ship weight (kg) 0.1935
Ship height (cm)5.2
Ship length (cm)5.2
Ship width (cm)1.51
Country of OriginCN

Product Variants

ProductModelBore Dia.Outside Dia.Outer Ring WidthInside Dia.Dynamic Load CapacityInsert ShapeShaft Locking TypeBall MaterialPrice
TRITAN SA201-8 Insert Ball Bearing SA 1/2 inch Diameter 2158.17 lb | AH7KFF 36VA24 SA201-81/2"1 9/16"0.468"1/2"2158.17 lbf.SphericalEccentric CollarAlloy Steel€15.91
TRITAN SA202-10 Insert Ball Bearing SA 5/8 Inch Diameter Self-Lock | AH7KFG 36VA25 SA202-105/8"1 9/16"0.468"5/8"2158.17 lbf.SphericalEccentric CollarAlloy Steel€17.43
TRITAN SA202-10G Insert Ball Bearing SA 5/8 Inch Diameter 2158.17 lb | AH7KFH 36VA26 SA202-10G5/8"1 9/16"0.472"5/8"2158.17 lbf.SphericalEccentric CollarAlloy Steel€15.80
TRITAN SA204-12 Insert Ball Bearing SA 3/4 Inch Diameter Self-Lock | AH7KFJ 36VA27 SA204-123/4"1 27/32"0.546"3/4"2877.55 lbf.SphericalEccentric CollarAlloy Steel€14.20
TRITAN SA204-12G Insert Ball Bearing SA 3/4 Inch Diameter 2877.55 lb | AH7KFK 36VA28 SA204-12G3/4"1 27/32"0.551"3/4"2877.55 lbf.SphericalEccentric CollarAlloy Steel€14.15
TRITAN SA205-14 Insert Ball Bearing SA 7/8 Inch Diameter Self-Lock | AH7KFL 36VA29 SA205-147/8"2 3/64"0.593"7/8"3147.33 lbf.SphericalEccentric CollarAlloy Steel€16.69
TRITAN SA205-14G Insert Ball Bearing SA 7/8 Inch Diameter 3147.33 lb | AH7KFM 36VA30 SA205-14G7/8"2 3/64"0.59"7/8"3147.33 lbf.SphericalEccentric CollarAlloy Steel€19.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRITAN SA205-16 Insert Ball Bearing SA 1 Inch Diameter Self-Lock
€15.64 /unit