Flat Shipping

Flat Shipping at €24.99 + VAT

TRITAN SA202-10 Insert Ball Bearing SA 5/8 Inch Diameter Self-Lock | AH7KFG 36VA25

TRITAN SA202-10 Insert Ball Bearing SA 5/8 Inch Diameter Self-Lock

Item: AH7KFG Model: SA202-10Cross Ref: 36VA25
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsert Ball Bearing
ApplicationCommercial, Industrial
Ball MaterialAlloy Steel
Bore Dia.5/8"
ClosureDouble Sealed
Dynamic Load Capacity2158.17 lbf.
Element MaterialAlloy Steel
FeaturesCompact In Design, High Quality Gray Cast Iron, Long-Lasting Performance
Insert ShapeSpherical
Inside Dia.5/8"
Load DirectionRadial
Lock TypeSelf Locking Collar
Outer Ring Width0.468"
Outside Dia.1 37/64" , 1 9/16"
Ring MaterialAlloy Steel
Rolling Element Rows1
Seal MaterialRubber
Shaft Locking TypeEccentric Collar
System Of MeasurementInch
Width15/32"
Ball Material Grade52100
Bearing Industry NumberSA202-10
Bearing Insert ShapeSpherical
Bearing Insert TypeRadial/Deep Groove Ball
Bore Diameter5/8"
Dynamic Radial Load Capacity2158.17 lbf.
For EnvironmentChemical, Food and Beverage
Maximum Temperature250°F
Minimum Temperature-40°F
Outside Diameter1 9/16"
Ring Material GradeGrade 52100
Rolling Element MaterialAlloy Steel
Rolling Element Material GradeGrade 52100
Seal TypeContact
StandardsISO CERTIFIED 9001
Static Radial Load Capacity1034 lbf.

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)3.97
Ship length (cm)3.97
Ship width (cm)1.19
Country of OriginCN

Product Variants

ProductModelBore Dia.Outside Dia.Outer Ring WidthInside Dia.Dynamic Load CapacityInsert ShapeShaft Locking TypeBall MaterialPrice
TRITAN SA201-8 Insert Ball Bearing SA 1/2 inch Diameter 2158.17 lb | AH7KFF 36VA24 SA201-81/2"1 9/16"0.468"1/2"2158.17 lbf.SphericalEccentric CollarAlloy Steel€15.91
TRITAN SA202-10G Insert Ball Bearing SA 5/8 Inch Diameter 2158.17 lb | AH7KFH 36VA26 SA202-10G5/8"1 9/16"0.472"5/8"2158.17 lbf.SphericalEccentric CollarAlloy Steel€15.80
TRITAN SA204-12 Insert Ball Bearing SA 3/4 Inch Diameter Self-Lock | AH7KFJ 36VA27 SA204-123/4"1 27/32"0.546"3/4"2877.55 lbf.SphericalEccentric CollarAlloy Steel€14.20
TRITAN SA204-12G Insert Ball Bearing SA 3/4 Inch Diameter 2877.55 lb | AH7KFK 36VA28 SA204-12G3/4"1 27/32"0.551"3/4"2877.55 lbf.SphericalEccentric CollarAlloy Steel€14.15
TRITAN SA205-14 Insert Ball Bearing SA 7/8 Inch Diameter Self-Lock | AH7KFL 36VA29 SA205-147/8"2 3/64"0.593"7/8"3147.33 lbf.SphericalEccentric CollarAlloy Steel€16.69
TRITAN SA205-14G Insert Ball Bearing SA 7/8 Inch Diameter 3147.33 lb | AH7KFM 36VA30 SA205-14G7/8"2 3/64"0.59"7/8"3147.33 lbf.SphericalEccentric CollarAlloy Steel€19.66
TRITAN SA205-15 Insert Ball Bearing SA 15/16 Diameter Self-Lock | AH7KFN 36VA31 SA205-150.938"2 3/64"0.593"15/16"3147.33 lbf.SphericalEccentric CollarAlloy Steel€17.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRITAN SA202-10 Insert Ball Bearing SA 5/8 Inch Diameter Self-Lock
€16.74 /unit