Flat Shipping

Flat Shipping at €24.99 + VAT

WERA 05027930004 Preset Torque Indicator T6 0.6 Nm | AE7RHG 6AAT9

WERA TOOLS 05027930001 Preset Torque Indicator T6 0.6 Nm

Item: AE7RHG Model: 05027930001Cross Ref: 6AAT9
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€68.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPreset Torque Indicator
Accuracy+/-10.0%
Calibration CertificateYes
Drive SizeT6
Handle TypeKraftform
Housing MaterialPlastic
Measurement TypeFoot Pound
Min. Number Of Cycles5000
Overall Length6 3/4"
RotationCW
TypeTorx
Calibration Certificate IncludedNo
Clockwise Accuracy+/-10%
Corrosion ResistantNo
Counterclockwise Accuracy±10%
Electric Light/toneNo
Esd SafeNo
Extended Data TestingNo
Grip StyleErgonomic
Handle ColorBlack, Green
Handle Length105 mm
Handle MaterialPlastic
Handle ShapeStraight
InsulatedNo
Maximum Torque0.4 lbs.-ft.
Non-magneticYes
Non-sparkingNo
Primary Scale IncrementsPreset
Primary Scale Range0.4 lbs.-ft.
RatchetingNo
Replaceable BitNo
Shank FinishNatural
Shank Length65 mm
Shank MaterialAlloy Steel
StandardsEN ISO 6785
Tether ReadyNo
Tip SizeT6
Tip StyleTorque
Torque Limiting MechanismClick Type
Torque Measurement TypeFoot-Pound
Torque SettingPreset

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)3.7
Ship length (cm)10.5
Ship width (cm)3.7
HS code8205400000
Country of OriginCZ

Product Variants

ProductModelDrive SizeOverall LengthTypeHandle TypeRotationHousing MaterialMin. Number Of CyclesAccuracyPrice
WERA 05027910003 Preset Torque Indicator Hex 2.0mm 1.4 Nm | AE7RHC 6AAT5 050279100012 mm6 3/4"HexKraftformCWPlastic5000+/-10.0%€76.29
WERA 05027911003 Preset Torque Indicator Hex 2.5mm 2.0 Nm | AE7RHD 6AAT6 050279110012.5 mm6 3/4"HexKraftformCWPlastic5000+/-10.0%€66.47
WERA 05027912003 Preset Torque Indicator Hex 3.0mm 3.0 Nm | AE7RHE 6AAT7 050279120013 mm6 3/4"HexKraftformCWPlastic5000+/-10.0%€72.90
WERA 05027913003 Preset Torque Indicator Hex 4.0mm 5.0 Nm | AE7RHF 6AAT8 050279130014 mm6 1/4"HexPistolCWPlastic5000+/-10.0%€94.22
WERA 05027931004 Preset Torque Indicator T7 0.9 Nm | AE7RHH 6AAU0 05027931001T76 3/4"TorxKraftformCWPlastic5000+/-10.0%€66.18
WERA 05027932004 Preset Torque Indicator T8 1.2 Nm | AE7RHJ 6AAU1 05027932001T86 3/4"TorxKraftformCWPlastic5000+/-10.0%€69.52
WERA 05027933004 Preset Torque Indicator T9 1.4 Nm | AE7RHK 6AAU2 05027933001T96 3/4"TorxKraftformCWPlastic5000+/-10.0%€75.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WERA TOOLS 05027930001 Preset Torque Indicator T6 0.6 Nm
€68.87 /unit