Flat Shipping

Flat Shipping at €24.99 + VAT

MEDCASTER TM03PYP281TLTS06 General Purpose Threaded Stem Caster, 3 Inch Wheel Dia, 165 lb, 3 3/4 Inch Mounting Height | CT2VLU

MEDCASTER TM03PYP281TLTS06 General Purpose Threaded Stem Caster, 3 Inch Wheel Dia, 165 lb, 3 3/4 Inch Mounting Height

Item: CT2VLU Model: TM03PYP281TLTS06Cross Ref: 56HD25
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStem Caster
ApplicationMedical , Medical Carts, Nursing Beds, Diagnostic Equipment, Patient Lifts, Computer Carts
Caster Brake TypeTotal Lock Brake
Caster Frame MaterialNylon
Caster Mounting TypeStem
Caster Stem TypeThreaded
Caster Sub-typeSwivel
Core ColorBlue
Frame ColorBlack
Frame FinishNo Finish
Load Capacity165 lbs.
Load Rating Range0 lbs. to 299 lbs.
Mounting Height3 3/4"
Non-markingYes
Number Of Wheels2
Operating Temp. Range-30°F to +180°F
Overall Height3 3/4"
Stem Length1"
Swivel Lock TypeTotal Lock , Total Lock Brake
Swivel Raceway TypeSingle Ball
Thread Size1"-16
Tread ShapeTwin Wheel
Wheel Bearing TypePrecision Ball
Wheel Core MaterialPolyurethane
Wheel Dia.3"
Wheel Width2.312"
Wheel/tread ColorGray
Wheel/tread Hardness85 Shore A
Wheel/tread Hardness RatingSoft
Wheel/tread MaterialPolyurethane
Load Rating165 lbs.
Operating Temperature Range-30°F to +180°F F

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelWheel Dia.Wheel WidthWheel/tread MaterialMounting HeightCaster Stem TypeStem LengthCaster Brake TypeTread ShapePrice
MEDCASTER RZ02TPN070TLTS06 General Purpose Threaded Stem Caster, 2 Inch Wheel Dia, 110 lb, 2 3/4 Inch Mounting Height | CT2VKU RZ02TPN070TLTS062"3/4"Thermoplastic Rubber2 3/4"Threaded1"No Brake IncludedStandard€15.45
MEDCASTER RZ02TPN070SWGR01 General Purpose Threaded Stem Caster, 2 Inch Wheel Dia, 110 lb, 2 3/4 Inch Mounting Height | CT2VKV RZ02TPN070SWGR012"3/4"Thermoplastic Rubber2 3/4"Friction Ring0.438"No Brake IncludedStandard€13.12
MEDCASTER RZ02TPN070TLGR01 General Purpose Threaded Stem Caster, 2 Inch Wheel Dia, 110 lb, 2 3/4 Inch Mounting Height | CT2VKW RZ02TPN070TLGR012"3/4"Thermoplastic Rubber2 3/4"Friction Ring0.438"Total Lock BrakeStandard€16.34
MEDCASTER CN02NRP100SWGR01 General Purpose Threaded Stem Caster, 2 Inch Wheel Dia, 125 lb | CT2VKX CN02NRP100SWGR012"1"Neoprene2.672"Friction Ring0.438"No Brake IncludedStandard€17.93
MEDCASTER CN02NRP100TLTS06 General Purpose Threaded Stem Caster, 2 Inch Wheel Dia, 125 lb | CT2VKY CN02NRP100TLTS062"1"Neoprene2.672"Threaded1"Total Lock BrakeStandard€21.72
MEDCASTER CN02NRP100SWTS06 General Purpose Threaded Stem Caster, 2 Inch Wheel Dia, 125 lb | CT2VKZ CN02NRP100SWTS062"1"Neoprene2.672"Threaded1"No Brake IncludedStandard€17.93
MEDCASTER CN02NRP100TLGR02 General Purpose Threaded Stem Caster, 2 Inch Wheel Dia, 125 lb | CT2VLA CN02NRP100TLGR022"1"Neoprene2.672"Friction Ring0.438"Total Lock BrakeStandard€21.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MEDCASTER TM03PYP281TLTS06 General Purpose Threaded Stem Caster, 3 Inch Wheel Dia, 165 lb, 3 3/4 Inch Mounting Height
€41.20 /unit