Flat Shipping

Flat Shipping at €24.99 + VAT

TRIPP LITE UL603CB-6 Power Strip, 4 Out, Industrial, 6Ft Cord | CU6XZH

TRIPP LITE UL603CB-6 Power Strip, 4 Out, Industrial, 6Ft Cord

Item: CU6XZH Model: UL603CB-6Cross Ref: 43MF76
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€59.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Strip

Shipping Info:

Ship weight (kg) 0.734
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelNumber Of OutletsPower IndicatorCord LengthWire SizeMax. AmpsNumber Of ConductorsMounting StyleNumber Of Transformer OutletsPrice
TRIPP LITE PS4816 Outlet Strip, 16 Outlets, 15 ft Cord Length, 15 A Max. Amps, NEMA 5-15P, 48 Inch Length | CU6XWM PS48161Yes15 ft.14 AWG15A3Clip16€129.26
TRIPP LITE TLM306NC Outlet Strip, 3 Outlets, 6 ft Cord Length, 15 A Max. Amps, White, NEMA 5-15P | CU6XWN TLM306NC1Yes6 ft.14 AWG15A3Keyhole-€48.38
TRIPP LITE PS-415-HGDG Outlet Strip, 4 Outlets, 15 ft Cord Length, 15 A Max. Amps, White, NEMA 5-15P | CU6XWP PS-415-HGDG1Yes15 ft.12 AWG15A-Flanges2€192.25
TRIPP LITE PS-402-HG-OEM Outlet Strip, 4 Outlets, 2 ft Cord Length, 15 A Max. Amps, White | CU6XWQ PS-402-HG-OEM4No2 ft.14 AWG15A3Keyhole4€169.88
TRIPP LITE 4SPDX Outlet Strip, 4 Outlets, 6 ft Cord Length, 15 A Max. Amps, Beige, NEMA 5-15P | CU6XWR 4SPDX1Yes6 ft.14 AWG15A-Keyhole2€56.24
TRIPP LITE PS-407-HG-OEM Outlet Strip, 4 Outlets, 7 ft Cord Length, 15 A Max. Amps, White | CU6XWT PS-407-HG-OEM4No7 ft.14 AWG15A3Keyhole-€140.83
TRIPP LITE UL24RA-15 Outlet Strip, 6 Outlets, 15 ft Cord Length, 15 A Max. Amps, NEMA 5-15P, Power Indicator | CU6XWU UL24RA-151Yes15 ft.14 AWG15A3Keyhole6€84.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRIPP LITE UL603CB-6 Power Strip, 4 Out, Industrial, 6Ft Cord
€59.81 /unit