Flat Shipping

Flat Shipping at €24.99 + VAT

TRIPP LITE ISOBAR825ULTRA Surge Suppressor 12a 8 Outlet 25 Feet Gray | AB9ZQE 2GZR3

TRIPP LITE ISOBAR825ULTRA Surge Suppressor 12a 8 Outlet 25 Feet Gray

Item: AB9ZQE Model: ISOBAR825ULTRACross Ref: 2GZR3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€191.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSurge Protection Outlet Strip
ColorGray
Cord Length25 ft.
Depth3 1/2"
Footnotes13
Frequency50/60 Hz
GradeResidential/Industrial
Housing MaterialMetal
Length2 1/2"
Max. Amps12A
Max. Surge Current150 kA
Medical GradeNo
Mounting StyleKeyhole
Nema Receptacle ConfigurationNEMA 5-15R
Noise Reduction Rating Nrr40 dBA to 80 dBA
Number Of Outlets8
Number Of Transformer Outlets4
Plug Configuration5-15P
Rated Joules3840
Width9"
ApplicationCommercial And Industrial
Circuit Breaker1
Communication PortNone
For Use WithPremium Protection Of Personal Computers With Peripherals, Network And Cad/Cam/Cae Workstations, Internetworking Accessories, Telecommunications Systems, Point Of Sale Equipment, Audio/Video And Home Theater Systems" Any Home
Height2 1/2"
Hz50/60 Hz
Includes(4) Safety Covers
Medical Facility UseOutside Patient Care Areas (UL 1449)
Noise Attenuation40 dB to 80 dB
Number Of Conductors3
Outlet Center Distance39.45 mm Horizontal and 38.89 mm Vertical
Plug StyleRight Angle
Power IndicatorYes
Product TypeSurge Protector Outlet Strip
Receptacle ConfigurationNEMA 5-15R
StandardsAPPROVALS ROHS, APPROVED FOR CANADA BY ETL, CUL / CSA (CANADA), EXCEEDS IEEE 587 CATEGORY A&B SPECIFICATIONS, TESTED TO UL1449 3RD EDITION BY ETL, UL1449 3RD EDITION (AC SUPPRESSION)
Total Number Of Outlets8
Usb Charging Port0
Voltage120V AC
Wire Size14 AWG

Shipping Info:

Ship weight (kg) 2.304
Ship height (cm)8.38
Ship length (cm)35.56
Ship width (cm)20.57
HS code8537109070
Country of OriginCN

Product Details:

    • Circuit Breaker (Yes)
    • Coax Surge Protection (No)
    • Outlet Surge Protection (Yes)

Product Variants

ProductModelMounting StyleDepthPlug ConfigurationFootnotesFrequencyRated JoulesMax. Surge CurrentMedical GradePrice
TRIPP LITE ISOTEL8 ULTRA Surge Suppressor 12a 8 Outlet 12ft White | AC6FBW 33L723 ISOTEL8 ULTRAMultiple Keyhole2 1/2"5-15P-50/60 Hz3840150 kANo€168.58
TRIPP LITE ISOBAR 8RM Surge Suppressor 12a 8 Outlet 12 Feet Gray | AE4CWT 5JK05 ISOBAR 8RMKeyhole2 1/2"5-15P1350/60 Hz3840150 kANo€160.42
TRIPP LITE ISOBAR 8 ULTRA Surge Suppressor 12a 8 Outlet 12 Feet Gray | AE4CWU 5JK06 ISOBAR 8 ULTRAMultiple Keyhole2 1/2"Right Angle 5-15P1, 6, 1350/60 Hz3840150 kANo€174.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRIPP LITE ISOBAR825ULTRA Surge Suppressor 12a 8 Outlet 25 Feet Gray
€191.20 /unit