Flat Shipping

Flat Shipping at €24.99 + VAT

AEROQUIP 1A10DS6 Fitting Metric Straight 3/8 M22 x 1.5 | AA7URN 16P857

AEROQUIP 1A10DS6 Fitting Metric Straight 3/8 M22 x 1.5

Item: AA7URN Model: 1A10DS6Cross Ref: 16P857
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€60.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Fitting
FinishTrivalent Chromium Plated
Fitting MaterialCarbon Steel
Fitting TypeStraight
Hose3/8"
Length1 3/4"
Thread Angle24°
TypeCrimp, Female Metric Heavy
Fitting MovementSwivel
Fitting ShapeStraight
For Hose Dash Size-6
For Hose I.d.3/8"
For Use With Hose Series2661(-12 through -32), EC110, EC115, EC118, EC210, EC215, FC310, FC510, FC579, FC611, FC619 (-12 through -32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681-6, GH781, GH793
Hose Fitting A Connection TypeMetric
Hose Fitting A GenderFemale
Hose Fitting B Connection TypeCrimp
Hose Fitting B GenderGenderless
Hose Fitting B Size3/8"
Material Grade12L14, 12L15
ReusableNo
StandardsSAE, DIN
Thread SizeM22 x 1.5
Thread TypeMetric
Vacuum RatingNot Rated

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)2.54
Ship length (cm)4.45
Ship width (cm)2.54
HS code7307929000
Country of OriginDE

Product Variants

ProductModelHoseAngleFitting MaterialFinishTypeThread AnglePrice
AEROQUIP 1A5DS4 Fitting Metric Straight 1/4 M16 x 1.5 | AA7URH 16P852 1A5DS41/4"-Carbon SteelTrivalent Chromium PlatedCrimp, Female Metric Heavy24°€29.38
AEROQUIP 1A6DS4 Fitting Metric Straight 1/4 M18 x 1.5 | AA7URJ 16P853 1A6DS41/4"-Carbon SteelTrivalent Chromium PlatedCrimp, Female Metric Heavy24°€35.81
AEROQUIP 1A8DS4 Fitting Metric Straight 1/4 M20 x 1.5 | AA7URK 16P854 1A8DS41/4"-Carbon SteelTrivalent Chromium PlatedCrimp, Female Metric Heavy24°€103.65
AEROQUIP 1A6DS6 Fitting Metric Straight 3/8 M18 x 1.5 | AA7URL 16P855 1A6DS63/8"-Carbon SteelTrivalent Chromium PlatedCrimp, Female Metric Heavy24°€66.81
AEROQUIP 1A8DS6 Fitting Metric Straight 3/8 M20 x 1.5 | AA7URM 16P856 1A8DS63/8"-Carbon SteelTrivalent Chromium PlatedCrimp, Female Metric Heavy24°€24.76
AEROQUIP 1A10DS8 Fitting Metric Straight 1/2 M22 x 1.5 | AA7URP 16P858 1A10DS81/2"-Carbon SteelTrivalent Chromium PlatedCrimp, Female Metric Heavy24°€66.97
AEROQUIP 1A12DS8 Fitting Metric Straight 1/2 M24 x 1.5 | AA7URQ 16P859 1A12DS81/2"-Carbon SteelTrivalent Chromium PlatedCrimp, Female Metric Heavy24°€52.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AEROQUIP 1A10DS6 Fitting Metric Straight 3/8 M22 x 1.5
€60.34 /unit