Flat Shipping

Flat Shipping at €24.99 + VAT

TRIPP LITE ISOBAR 8RM Surge Suppressor 12a 8 Outlet 12 Feet Gray | AE4CWT 5JK05

TRIPP LITE ISOBAR 8RM Surge Suppressor 12a 8 Outlet 12 Feet Gray

Item: AE4CWT Model: ISOBAR 8RMCross Ref: 5JK05
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€169.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSurge Protection Outlet Strip
Coax Surge ProtectionNo
ColorGray
Color - Ext. Cords And Outlet StripsGray
Cord Length12 ft.
Depth2 1/2"
FeaturesAutomatic Shut-Off, Integrated Keyhole Mounting Slots, Safe Thermal Fusing
Footnotes13
Frequency50/60 Hz
GradeResidential/Office/Computer Networks
Housing MaterialMetal
Length9"
Max. Amps12A
Max. Surge Current150 kA
Maximum Line Current12A
Maximum Surge Current61 kA
Medical GradeNo
Mounting StyleKeyhole , Multiple Keyhole
Nema Receptacle ConfigurationNEMA 5-15R
Noise Attenuation40 dB to 80 dB
Noise Reduction Rating Nrr40 dBA to 80 dBA
Number Of Conductors3
Number Of Outlets8
Number Of Transformer Outlets4
Outlet Surge ProtectionYes
Plug Configuration5-15P
Power IndicatorYes
Product ColorBlack, White
Rated Joules3840
Total Number Of Outlets8
Width3 1/2"
Wire Size14 AWG
ApplicationCommercial And Industrial
Circuit Breaker1
Communication PortNone
For Use WithPremium Protection Of Personal Computers With Peripherals, Network And Cad/Cam/Cae Workstations, Internetworking Accessories, Telecommunications Systems, Point Of Sale Equipment, Audio/Video And Home Theater Systems" Any Home, Office Or Industrial Appli
Height2 1/2"
Hz50/60 Hz
IncludesRemote Switch with 9 ft. Cord
Medical Facility UseOutside Patient Care Areas (UL 1449)
Outlet Center Distance39.45 mm Horizontal and 39.30 mm Vertical
Product TypeSurge Protector Outlet Strip
Receptacle ConfigurationNEMA 5-15R
Special FeaturesRemote Switch with 9 ft Cord
StandardsAPPROVALS ROHS, APPROVED FOR CANADA BY ETL, CUL / CSA (CANADA), EXCEEDS IEEE 587 CATEGORY A&B SPECIFICATIONS, TESTED TO UL1449 3RD EDITION BY ETL, UL1449 3RD EDITION (AC SUPPRESSION)
Usb Charging Port0
Voltage120V AC

Shipping Info:

Ship weight (kg) 2.025
Ship height (cm)7.87
Ship length (cm)29.97
Ship width (cm)18.29
HS code8537109070
Country of OriginCN

Product Details:

    • Circuit Breaker (Yes)
    • Coax Surge Protection (No)
    • Outlet Surge Protection (Yes)

Product Variants

ProductModelMounting StyleDepthPlug ConfigurationFootnotesFrequencyRated JoulesMax. Surge CurrentMedical GradePrice
TRIPP LITE ISOBAR825ULTRA Surge Suppressor 12a 8 Outlet 25 Feet Gray | AB9ZQE 2GZR3 ISOBAR825ULTRAKeyhole3 1/2"5-15P1350/60 Hz3840150 kANo€181.31
TRIPP LITE ISOTEL8 ULTRA Surge Suppressor 12a 8 Outlet 12ft White | AC6FBW 33L723 ISOTEL8 ULTRAMultiple Keyhole2 1/2"5-15P-50/60 Hz3840150 kANo€168.58
TRIPP LITE ISOBAR 8 ULTRA Surge Suppressor 12a 8 Outlet 12 Feet Gray | AE4CWU 5JK06 ISOBAR 8 ULTRAMultiple Keyhole2 1/2"Right Angle 5-15P1, 6, 1350/60 Hz3840150 kANo€174.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRIPP LITE ISOBAR 8RM Surge Suppressor 12a 8 Outlet 12 Feet Gray
€169.28 /unit