Flat Shipping

Flat Shipping at €24.99 + VAT

TRIM LOK INC 62B3X1/3/32-25 Edge Trim Aluminium Clip 0.2 Inch Width 25 Feet | AA2GKR 10H754

TRIM LOK INC 62B3X1/3/32-25 Edge Trim Aluminium Clip 0.2 Inch Width 25 Feet

Item: AA2GKR Model: 62B3X1/3/32-25Cross Ref: 10H754
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€49.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVinyl Edge Trim
ColorBlack
Fits Edge0.094"
Leg Length3/8"
Length25 ft.
MaterialVinyl With Metal Core
Overall Width0.263"
StyleSingle Gripping Finger
ApplicationAutomobiles, Boats, Computer Cabinets, Golf Carts, Helmets, Industrial Machinery, Lawn Mowers, Playgrounds, Trucks
Core MaterialAluminum
Fire ClassificationFAA/FAR 23.853(a), FMVSS 302, UL94HB
For Material Thickness - Maximum3/32"
For MaterialsFiberglass, Sheet Metal
Hardness85A
Includes BulbBulb Not Included
Includes CoreCore Included
Includes FlapFlap Not Included
Inside Length9/32"
Inside Radius3/4"
Number Of Tongues1
Operating Temperature - Maximum150°F
Operating Temperature - Minimum-20°F
Outer MaterialPVC
Overall Length25 ft.
Product TypeEdge Trim
Profile ShapeSingle Gripping Finger
Resistance PropertiesOzone Resistant, Temperature Resistant, UV Resistant, Water Resistant
StandardsUL50E FILE MH49032
TexturePebble
Trim Width3/16"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)5.08
Ship length (cm)50.8
Ship width (cm)45.72
HS code3926909980
Country of OriginUS

Product Variants

ProductModelMaterialLeg LengthFits EdgeStyleOverall WidthColorPrice
TRIM LOK INC 100B3X3/32-25 Edge Trim Aluminium Clip 0.26 Inch Width 25 Feet | AA2BMN 10C929 100B3X3/32-25Vinyl With Metal Core0.562"0.094"Single Gripping Finger0.263"Black€45.77
TRIM LOK INC 100B3X1/8-25 Edge Trim Aluminium Clip 0.3 Inch Width 25 Feet | AA2BMP 10C930 100B3X1/8-25Vinyl With Metal Core0.562"1/8"Single Gripping Finger0.295"Black€45.72
TRIM LOK INC 100B3X5/32-25 Edge Trim Aluminium Clip 0.33 Inch Width 25 Feet | AA2BMQ 10C931 100B3X5/32-25Vinyl With Metal Core0.562"0.156"Single Gripping Finger0.326"Black€45.77
TRIM LOK INC 100B3X3/16-25 Edge Trim Aluminium Clip 0.36 Inch Width 25 Feet | AA2BMR 10C932 100B3X3/16-25Vinyl With Metal Core0.562"0.188"Single Gripping Finger0.357"Black€45.55
TRIM LOK INC 100B3X1/4-25 Edge Trim Aluminium Clip 0.42 Inch Width 25 Feet | AA2BMT 10C933 100B3X1/4-25Single Grip0.562"1/4"Single Gripping Finger0.42"Black€46.63
TRIM LOK INC 100B3X1/16-100 Edge Trim Aluminium Clip 0.23 Inch Width 100 Feet | AA2BMU 10C934 100B3X1/16-100Vinyl With Metal Core0.562"0.062"Single Gripping Finger0.232"Black€163.69
TRIM LOK INC 100B3X3/32-100 Edge Trim Aluminium Clip 0.26 Inch Width 100 Feet | AA2BMV 10C935 100B3X3/32-100Vinyl With Metal Core0.562"0.094"Single Gripping Finger0.263"Black€151.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRIM LOK INC 62B3X1/3/32-25 Edge Trim Aluminium Clip 0.2 Inch Width 25 Feet
€49.49 /unit