Flat Shipping

Flat Shipping at €29.99 + VAT

TRIM LOK INC 100B3X1/16-100 Edge Trim Aluminium Clip 0.23 Inch Width 100 Feet | AA2BMU 10C934

TRIM LOK INC 100B3X1/16-100 Edge Trim Aluminium Clip 0.23 Inch Width 100 Feet

Item: AA2BMU Model: 100B3X1/16-100Cross Ref: 10C934
In Stock

Get it by Thursday, Mar 19

Flat Shipping at €29.99 + VAT €29.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€191.15
5% off
€181.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Vinyl Edge Trim
Fits Edge 0.062"
Leg Length 0.562"
Length 100 ft.
Material Vinyl With Metal Core
Overall Width 0.232"
Style Single Gripping Finger

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)13.97
Ship length (cm)53.34
Ship width (cm)53.34
HS code3926909980
Country of OriginUS

Product Variants

ProductModelFits EdgeStyleOverall WidthMaterialLeg LengthColorPrice
TRIM LOK INC 100B3X3/32-25 Edge Trim Aluminium Clip 0.26 Inch Width 25 Feet | AA2BMN 10C929 100B3X3/32-250.094"Single Gripping Finger0.263"Vinyl With Metal Core9/16"Black€63.35
TRIM LOK INC 100B3X1/8-25 Edge Trim Aluminium Clip 0.3 Inch Width 25 Feet | AA2BMP 10C930 100B3X1/8-251/8"Single Gripping Finger0.295"Vinyl With Metal Core9/16"Black€56.93
TRIM LOK INC 100B3X5/32-25 Edge Trim Aluminium Clip 0.33 Inch Width 25 Feet | AA2BMQ 10C931 100B3X5/32-250.156"Single Gripping Finger0.326"Vinyl With Metal Core9/16"Black€63.35
TRIM LOK INC 100B3X3/16-25 Edge Trim Aluminium Clip 0.36 Inch Width 25 Feet | AA2BMR 10C932 100B3X3/16-250.188"Single Gripping Finger0.357"Vinyl With Metal Core9/16"Black€62.66
TRIM LOK INC 100B3X1/4-25 Edge Trim Aluminium Clip 0.42 Inch Width 25 Feet | AA2BMT 10C933 100B3X1/4-251/4"Single Gripping Finger0.42"Single Grip9/16"Black€57.75
TRIM LOK INC 100B3X3/32-100 Edge Trim Aluminium Clip 0.26 Inch Width 100 Feet | AA2BMV 10C935 100B3X3/32-1000.094"Single Gripping Finger0.263"Vinyl With Metal Core9/16"Black€191.15
TRIM LOK INC 100B3X1/8-100 Edge Trim Aluminium Clip 0.3 Inch Width 100 Feet | AA2BMW 10C936 100B3X1/8-1001/8"Single Gripping Finger0.295"Vinyl With Metal Core9/16"Black€215.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRIM LOK INC 100B3X1/16-100 Edge Trim Aluminium Clip 0.23 Inch Width 100 Feet
€191.15 /unit