Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

TRIM LOK INC 100B3X1/4-25 Edge Trim Aluminium Clip 0.42 Inch Width 25 Feet | AA2BMT 10C933

TRIM LOK INC 100B3X1/4-25 Edge Trim Aluminium Clip 0.42 Inch Width 25 Feet

Item: AA2BMT Model: 100B3X1/4-25Cross Ref: 10C933
In Stock

Get it by Tuesday, Mar 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€57.75
5% off
€54.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Vinyl Edge Trim
Application Automobiles, Boats, Computer Cabinets, Golf Carts, Helmets, Industrial Machinery, Lawn Mowers, Playgrounds, Trucks
Color Black
Core Material Aluminum
Fire Classification Faa/Far 23.853(A), Fmvss 302, Ul94Hb
Fits Edge 1/4"
For Material Thickness - Maximum 1/4"
For Materials Fiberglass, Sheet Metal
Hardness 85A
Includes Bulb Bulb Not Included
Includes Core Yes
Includes Flap Flap Not Included
Inside Length 13/32"
Inside Radius 1"
Leg Length 9/16"
Length 25 ft.
Material Single Grip
Mounting Type Adhesive
Number Of Tongues 1
Operating Temperature - Maximum 150°F
Operating Temperature - Minimum -20°F
Outer Material PVC
Overall Length 25 ft.
Overall Width 0.42"
Product Type Edge Trim
Profile Shape Single Gripping Finger
Resistance Properties Ozone Resistant, Temperature Resistant,UVResistant, Water Resistant
Style Single Gripping Finger
Texture Pebble
Trim Width 13/32"
Standards UL50E FILE MH49032

Shipping Info:

Ship weight (kg) 1.125
Ship height (cm)5.08
Ship length (cm)50.8
Ship width (cm)45.72
HS code3926909980
Country of OriginUS

Product Variants

ProductModelFits EdgeStyleOverall WidthMaterialLeg LengthColorPrice
TRIM LOK INC 100B3X3/32-25 Edge Trim Aluminium Clip 0.26 Inch Width 25 Feet | AA2BMN 10C929 100B3X3/32-250.094"Single Gripping Finger0.263"Vinyl With Metal Core9/16"Black€63.35
TRIM LOK INC 100B3X1/8-25 Edge Trim Aluminium Clip 0.3 Inch Width 25 Feet | AA2BMP 10C930 100B3X1/8-251/8"Single Gripping Finger0.295"Vinyl With Metal Core9/16"Black€56.93
TRIM LOK INC 100B3X5/32-25 Edge Trim Aluminium Clip 0.33 Inch Width 25 Feet | AA2BMQ 10C931 100B3X5/32-250.156"Single Gripping Finger0.326"Vinyl With Metal Core9/16"Black€63.35
TRIM LOK INC 100B3X3/16-25 Edge Trim Aluminium Clip 0.36 Inch Width 25 Feet | AA2BMR 10C932 100B3X3/16-250.188"Single Gripping Finger0.357"Vinyl With Metal Core9/16"Black€62.66
TRIM LOK INC 100B3X1/16-100 Edge Trim Aluminium Clip 0.23 Inch Width 100 Feet | AA2BMU 10C934 100B3X1/16-1000.062"Single Gripping Finger0.232"Vinyl With Metal Core0.562"-€191.15
TRIM LOK INC 100B3X3/32-100 Edge Trim Aluminium Clip 0.26 Inch Width 100 Feet | AA2BMV 10C935 100B3X3/32-1000.094"Single Gripping Finger0.263"Vinyl With Metal Core9/16"Black€191.15
TRIM LOK INC 100B3X1/8-100 Edge Trim Aluminium Clip 0.3 Inch Width 100 Feet | AA2BMW 10C936 100B3X1/8-1001/8"Single Gripping Finger0.295"Vinyl With Metal Core9/16"Black€215.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRIM LOK INC 100B3X1/4-25 Edge Trim Aluminium Clip 0.42 Inch Width 25 Feet
€57.75 /unit