TRIM LOK INC 2000SB3X5/8-100 Edge Trim Jumbo Clip 0.8 Inch Width 100 Feet | AA2BPF 10C968

TRIM LOK INC 2000SB3X5/8-100 Edge Trim Jumbo Clip 0.8 Inch Width 100 Feet

Item: AA2BPF Model: 2000SB3X5/8-100Cross Ref: 10C968
In Stock

Get it by Thursday, Mar 19

€657.30
5% off
€624.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Vinyl Edge Trim
Application Automobiles, Boats, Computer Cabinets, Golf Carts, Helmets, Industrial Machinery, Lawn Mowers, Playgrounds, Trucks
Color Black
Core Material Aluminum
Fire Classification Faa/Far 23.853(A), Fmvss 302, Ul94Hb
Fits Edge 5/8"
For Material Thickness - Maximum 5/8"
For Materials Fiberglass, Sheet Metal
Hardness 85A
Includes Bulb Bulb Not Included
Includes Core Yes
Includes Flap Flap Not Included
Inside Length 13/16"
Inside Radius 2"
Leg Length 15/16"
Length 100 ft.
Mounting Type Adhesive
Number Of Tongues 1
Operating Temperature - Maximum 150°F
Operating Temperature - Minimum -20°F
Outer Material PVC
Overall Length 100 ft.
Overall Width 0.795"
Product Type Edge Trim
Profile Shape Single Gripping Finger
Resistance Properties Ozone Resistant, Temperature Resistant,UVResistant, Water Resistant
Style Single Gripping Finger
Texture Pebble
Trim Width 13/16"
Standards UL50E FILE MH49032

Shipping Info:

Ship weight (kg) 13.5
Ship height (cm)27.94
Ship length (cm)53.34
Ship width (cm)53.34
HS code3926909980
Country of OriginUS

Product Variants

ProductModelLeg LengthFits EdgeOverall WidthStyleMaterialColorPrice
TRIM LOK INC 2000SB3X1/2-25 Edge Trim Jumbo Clip .67 Inch Width 25 Feet | AA2BPB 10C964 2000SB3X1/2-251"1/2"0.67"Single Gripping FingerVinyl With Metal CoreBlack€196.18
TRIM LOK INC 2000SB3X5/8-25 Edge Trim Jumbo Clip 0.8 Inch Width 25 Feet | AA2BPC 10C965 2000SB3X5/8-250.937"5/8"0.795"Single Gripping FingerVinyl With Metal CoreBlack€196.49
TRIM LOK INC 2000SB3X3/4-25 Edge Trim Jumbo Clip 0.92 Inch Width 25 Feet | AA2BPD 10C966 2000SB3X3/4-257/8"5/8"23/25"Single Gripping FingerVinyl With Metal CoreBlack€179.52
TRIM LOK INC 2000SB3X1/2-100 Edge Trim Jumbo Clip 0.67 Inch Width 100 Feet | AA2BPE 10C967 2000SB3X1/2-1001"1/2"0.67"Single Gripping FingerVinyl With Metal CoreBlack€617.70
TRIM LOK INC 2000SB3X3/4-100 Edge Trim Jumbo Clip 0.92 Inch Width 100 Feet | AA2BPG 10C969 2000SB3X3/4-1007/8"3/4"23/25"Single Gripping FingerVinyl With Metal CoreBlack€602.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRIM LOK INC 2000SB3X5/8-100 Edge Trim Jumbo Clip 0.8 Inch Width 100 Feet
€657.30 /unit