TRIM LOK INC 2000SB3X1/2-25 Edge Trim Jumbo Clip .67 Inch Width 25 Feet

Item: AA2BPB
Model: 2000SB3X1/2-25
Cross Ref: 10C964
27 In Stock

Ships within 2 days via

€196.18
5% off
€186.37/unit (ex. VAT)
Request Quote
FREE delivery on orders over 150.00

Payment

Specifications

Application Automobiles, Boats, Computer Cabinets, Golf Carts, Helmets, Industrial Machinery, Lawn Mowers, Playgrounds, Trucks
Color Black
Core Material Aluminum
Fire Classification Faa/Far 23.853(A), Fmvss 302, Ul94Hb
Fits Edge 1/2"
For Material Fiberglass, Sheet Metal
Hardness 85A
Included Bulb Bulb Not Included
Included Core Yes
Included Flap Flap Not Included
Inside Length 7/8"
Inside Radius 2"
Leg Length 1"
Length 25 ft.
Material Vinyl With Metal Core
Max. For Material Thickness 1/2"
Max. Operating Temp. 150°F
Min. Operating Temp. -20°F
Mounting Type Adhesive
No. Of Tongues 1
Outer Material PVC
Overall Length 25 ft.
Overall Width 0.67"
Product Type Edge Trim
Profile Shape Single Gripping Finger
Resistance Properties Ozone Resistant, Temperature Resistant,UVResistant, Water Resistant
Style Single Gripping Finger
Texture Pebble
Trim Width 21/32"
standard UL50E FILE MH49032

Shipping Information

Height 5.08
Length 50.8
Width 45.72
HS Code 3916200091
Country Of Origin US
Weight 3.150000
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.