Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

TRIM LOK INC 2000SB3X3/4-25 Edge Trim Jumbo Clip 0.92 Inch Width 25 Feet | AA2BPD 10C966

TRIM LOK INC 2000SB3X3/4-25 Edge Trim Jumbo Clip 0.92 Inch Width 25 Feet

Item: AA2BPD Model: 2000SB3X3/4-25Cross Ref: 10C966
In Stock

Get it by Tuesday, Jan 27

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€179.52
10% off
€161.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Vinyl Edge Trim
Application Automobiles, Boats, Computer Cabinets, Golf Carts, Helmets, Industrial Machinery, Lawn Mowers, Playgrounds, Trucks
Color Black
Core Material Aluminum
Fire Classification Faa/Far 23.853(A), Fmvss 302, Ul94Hb
Fits Edge 5/8"
For Material Thickness - Maximum 3/4"
For Materials Fiberglass, Sheet Metal
Hardness 85A
Includes Bulb Bulb Not Included
Includes Core Yes
Includes Flap Flap Not Included
Inside Length 3/4"
Inside Radius 2"
Leg Length 7/8"
Length 25 ft.
Material Vinyl With Metal Core
Mounting Type Adhesive
Number Of Tongues 1
Operating Temperature - Maximum 150°F
Operating Temperature - Minimum -20°F
Outer Material PVC
Overall Length 25 ft.
Overall Width 23/25"
Product Type Edge Trim
Profile Shape Single Gripping Finger
Resistance Properties Ozone Resistant, Temperature Resistant,UVResistant, Water Resistant
Style Single Gripping Finger
Texture Pebble
Trim Width 29/32"
Standards UL50E FILE MH49032

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)5.08
Ship length (cm)50.8
Ship width (cm)45.72
HS code3926909980
Country of OriginUS

Product Variants

ProductModelLeg LengthFits EdgeOverall WidthStyleMaterialColorPrice
TRIM LOK INC 2000SB3X1/2-25 Edge Trim Jumbo Clip .67 Inch Width 25 Feet | AA2BPB 10C964 2000SB3X1/2-251"1/2"0.67"Single Gripping FingerVinyl With Metal CoreBlack€196.18
TRIM LOK INC 2000SB3X5/8-25 Edge Trim Jumbo Clip 0.8 Inch Width 25 Feet | AA2BPC 10C965 2000SB3X5/8-250.937"5/8"0.795"Single Gripping FingerVinyl With Metal CoreBlack€196.49
TRIM LOK INC 2000SB3X1/2-100 Edge Trim Jumbo Clip 0.67 Inch Width 100 Feet | AA2BPE 10C967 2000SB3X1/2-1001"1/2"0.67"Single Gripping FingerVinyl With Metal CoreBlack€617.70
TRIM LOK INC 2000SB3X5/8-100 Edge Trim Jumbo Clip 0.8 Inch Width 100 Feet | AA2BPF 10C968 2000SB3X5/8-10015/16"5/8"0.795"Single Gripping Finger-Black€657.30
TRIM LOK INC 2000SB3X3/4-100 Edge Trim Jumbo Clip 0.92 Inch Width 100 Feet | AA2BPG 10C969 2000SB3X3/4-1007/8"3/4"23/25"Single Gripping FingerVinyl With Metal CoreBlack€602.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRIM LOK INC 2000SB3X3/4-25 Edge Trim Jumbo Clip 0.92 Inch Width 25 Feet
€179.52 /unit