Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

TRIM LOK INC 2000SB3X5/8-25 Edge Trim Jumbo Clip 0.8 Inch Width 25 Feet | AA2BPC 10C965

TRIM LOK INC 2000SB3X5/8-25 Edge Trim Jumbo Clip 0.8 Inch Width 25 Feet

Item: AA2BPC Model: 2000SB3X5/8-25Cross Ref: 10C965
In Stock

Get it by Thursday, Dec 25

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€196.49
10% off
€176.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Vinyl Edge Trim
Color Black
Fits Edge 5/8"
Leg Length 0.937"
Length 25 ft.
Material Vinyl With Metal Core
Overall Width 0.795"
Style Single Gripping Finger

Shipping Info:

Ship weight (kg) 3.15
Ship height (cm)5.08
Ship length (cm)50.8
Ship width (cm)45.72
HS code3926909980
Country of OriginUS

Product Variants

ProductModelLeg LengthFits EdgeOverall WidthStyleMaterialColorPrice
TRIM LOK INC 2000SB3X1/2-25 Edge Trim Jumbo Clip .67 Inch Width 25 Feet | AA2BPB 10C964 2000SB3X1/2-251"1/2"0.67"Single Gripping FingerVinyl With Metal CoreBlack€196.18
TRIM LOK INC 2000SB3X3/4-25 Edge Trim Jumbo Clip 0.92 Inch Width 25 Feet | AA2BPD 10C966 2000SB3X3/4-257/8"5/8"23/25"Single Gripping FingerVinyl With Metal CoreBlack€179.52
TRIM LOK INC 2000SB3X1/2-100 Edge Trim Jumbo Clip 0.67 Inch Width 100 Feet | AA2BPE 10C967 2000SB3X1/2-1001"1/2"0.67"Single Gripping FingerVinyl With Metal CoreBlack€617.70
TRIM LOK INC 2000SB3X5/8-100 Edge Trim Jumbo Clip 0.8 Inch Width 100 Feet | AA2BPF 10C968 2000SB3X5/8-10015/16"5/8"0.795"Single Gripping Finger-Black€657.30
TRIM LOK INC 2000SB3X3/4-100 Edge Trim Jumbo Clip 0.92 Inch Width 100 Feet | AA2BPG 10C969 2000SB3X3/4-1007/8"3/4"23/25"Single Gripping FingerVinyl With Metal CoreBlack€602.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRIM LOK INC 2000SB3X5/8-25 Edge Trim Jumbo Clip 0.8 Inch Width 25 Feet
€196.49 /unit