Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

TRIDON 6328 Hose Clamp Stainless Steel Minimum Diameter 1-1/4 Sae 28 - Pack Of 10 | AE3FEZ 5CZA0

TRIDON 6328 Hose Clamp Stainless Steel Minimum Diameter 1-1/4 Sae 28 - Pack Of 10

Item: AE3FEZ Model: 6328Cross Ref: 5CZA0
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€17.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWorm Gear Hose Clamp
Band MaterialStainless Steel
Band Material GradeGrade 201/301
Band Width9/16"
Clamp TypeInterlocked
Housing MaterialStainless Steel
Housing Material GradeGrade 201/301
Max. Clamp Dia.2 1/4"
Metric Dia. Max.57 mm
Metric Dia. Min.32 mm
Min. Clamp Dia.1 1/4"
Sae Number28
Screw MaterialStainless Steel
Screw Material GradeGrade 305
Screw Size5/16"
Band Length0.56"
Band TypePerforated
Clamp Maximum Inside Diameter2 1/4"
Clamp Minimum Inside Diameter1 1/4"
Drive TypeSlotted Hex
Hex Size5/16"

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)12.45
Ship length (cm)9.14
Ship width (cm)8.64
HS code7326908588
Country of OriginUS

Product Details:

    • Band Slots (Rectangular)
    • Sub-Brand : Ideal

Product Variants

ProductModelBand WidthSae NumberHousing MaterialTorqueScrew SizeMetric Dia. Max.Metric Dia. Min.Band Material GradePkg. Qty.Price
TRIDON 4117570 Hose Clamp 1 Min Diameter Sae 175 - Pack Of 10 | AA7UEE 16P218 41175705/8"175Stainless Steel125 lbs.-in.3/8"45 mm25 mmSeries 30010€80.52
TRIDON 4120070 Hose Clamp 1-1/4 Min Diameter Sae 212 - Pack Of 10 | AA7UEF 16P219 41200705/8"212Stainless Steel125 lbs.-in.3/8"54 mm32 mmSeries 30010€80.60
TRIDON 4125070 Hose Clamp 1-3/4 Min Diameter Sae 262 - Pack Of 10 | AA7UEG 16P220 41250705/8"262Stainless Steel125 lbs.-in.3/8"67 mm45 mmSeries 30010€80.88
TRIDON 4130070 Hose Clamp 2-1/4 Min Diameter Sae 312 - Pack Of 10 | AA7UEH 16P221 41300705/8"312Stainless Steel125 lbs.-in.3/8"79 mm57 mmSeries 30010€82.64
TRIDON 4135070 Hose Clamp 2-3/4 Min Diameter Sae 362 - Pack Of 10 | AA7UEJ 16P222 41350705/8"362Stainless Steel125 lbs.-in.3/8"92 mm70 mmSeries 30010€83.24
TRIDON 4140070 Hose Clamp 3-1/4 Min Diameter Sae 412 - Pack Of 10 | AA7UEK 16P223 41400705/8"412Stainless Steel125 lbs.-in.3/8"105 mm83 mmSeries 30010€84.59
TRIDON 4145070 Hose Clamp 3-3/4 Min Diameter Sae 462 - Pack Of 10 | AA7UEL 16P224 41450705/8"462Stainless Steel125 lbs.-in.3/8"117 mm95 mmSeries 30010€85.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRIDON 6328 Hose Clamp Stainless Steel Minimum Diameter 1-1/4 Sae 28 - Pack Of 10
€17.23 /unit