Flat Shipping

Flat Shipping at €24.99 + VAT

PROCON 111A060F11CA 250 Rotary Vane Pump, 3/8 Inch Inlet/Outlet Nptf, 73 Gph Max. Flow, Brass, 60 Gph

Item: CT7ZZX Model: 111A060F11CA 250Cross Ref: 6XE81
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€160.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRotary Vane Pump
Body MaterialBrass
Built-inRelief Valve
By-passYes
Bypass IncludedYes
Discharge Connection Size3/8"
External ReliefNot Required
Filter Rating - Maximum120 µm
Filter Strainer100 Mesh
Flow Rate - Maximum60 GPH
Flow Rate - Minimum54 GPH
Flow Rate @ 100 Psi60 GPH
Flow Rate @ 150 Psi58 GPH
Flow Rate @ 200 Psi56 GPH
Flow Rate @ 250 Psi54 GPH
Flow Rate @ 50 Psi62 GPH
For Media TypeNo
Gph60 GPH
Gph Of Water @ 100 Psi60 GPH
Gph Of Water @ 150 Psi58 GPH
Gph Of Water @ 200 Psi56 GPH
Gph Of Water @ 250 Psi54 GPH
Gph Of Water @ 50 Psi62 GPH
Hp @ 100 Psi1/4 hp
Hp @ 150 Psi1/4 hp
Hp @ 200 Psi1/3 hp
Hp @ 250 Psi1/2 hp
Hp @ 50 Psi1/4 hp
IncludesRelief Valve
Includes FilterYes
Inlet Size3/8"
Inlet TypeNPTF
Inlet/outlet Nptf3/8"
Max. Flow (gph)73 GPH
Max. Flow Rate60 GPH
Max. Operating Pressure150 psi , 250 psi
Max. Operating Temp.158°F
Max. Pressure250 psi
Max. Relief Pressure250 psi
Media Intake Connection Size3/8"
Min. Flow Rate (gph)54 GPH
MountingCarbonator Clamp Style
Mounting TypeCarbonator Clamp Style
Outlet Size3/8"
Outlet TypeNPTF
Overall Height3 2/5"
Overall Length3.9"
Overall Width3 3/5"
Relief Pressure Max.250 psi
Relief Valve Psi Setting200 psi
Seal MaterialCarbon, Ceramic
Shaft GradeGrade 303
Shaft MaterialStainless Steel
Shaft Outer Diameter1/2"
Vane MaterialCarbon
Viscosity - Maximum100 cPS

Shipping Info:

Ship weight (kg) 1.17
Ship height (cm)8.64
Ship length (cm)9.91
Ship width (cm)9.14
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROCON 111A060F11CA 250 Rotary Vane Pump, 3/8 Inch Inlet/Outlet Nptf, 73 Gph Max. Flow, Brass, 60 Gph
€160.29 /unit