Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

TRIDON 300110250 Hose Clamp Minimum Diameter 2-1/2 Sae 52 Pk5 | AB4ELC 1XGV2

TRIDON 300110250 Hose Clamp Minimum Diameter 2-1/2 Sae 52 Pk5

Item: AB4ELC Model: 300110250Cross Ref: 1XGV2
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€57.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWorm Gear Hose Clamp
Band MaterialStainless Steel
Band Material GradeSeries 300
Band Width3/4"
Clamp TypeT Bolt
Max. Clamp Dia.2 13/16"
Metric Dia. Max.71.43 mm
Metric Dia. Min.63.5 mm
Min. Clamp Dia.2 1/2"
Sae Number52
Thickness0.025"
Torque75 lbs.-in.
ApplicationAgricultural Irrigation, Heavy Trucks, Industrial Machinery, Machinery, Off-Road Equipment
Clamp Maximum Inside Diameter2 13/16"
Clamp Minimum Inside Diameter2 1/2"
FeaturesWelded Construction
Hex Size7/16"
Screw MaterialStainless Steel
StandardsIATF16949, ISO 14001, ISO 9001

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)11.43
Ship length (cm)16
Ship width (cm)13.72
HS code7326908588
Country of OriginMX

Product Details:

    • Bridge Material (300 Stainless Steel)
    • Sub-Brand : Ideal

Product Variants

ProductModelSae NumberMetric Dia. Max.Metric Dia. Min.Band WidthBand MaterialTorqueThicknessBand Material GradePkg. Qty.Price
TRIDON 300110138 Hose Clamp Minimum Diameter 1-3/8 Sae Pk5 | AB4EKT 1XGU2 30011013813839.67 mm34.92 mm3/4"Stainless Steel75 lbs.-in.0.025"Series 3005€46.12
TRIDON 300110150 Hose Clamp Minimum Diameter 1-1/2 Sae Pk5 | AB4EKU 1XGU3 30011015015041.27 mm38.1 mm3/4"Stainless Steel75 lbs.-in.0.025"Series 3005€43.11
TRIDON 300110163 Hose Clamp Minimum Diameter 1-5/8 Sae Pk5 | AB4EKV 1XGU4 30011016316347.63 mm41.27 mm3/4"Stainless Steel75 lbs.-in.0.025"Series 3005€46.01
TRIDON 300110175 Hose Clamp Minimum Diameter 1-3/4 Sae 28 Pk5 | AB4EKW 1XGU5 3001101752850.8 mm44.45 mm3/4"Stainless Steel75 lbs.-in.0.025"Series 3005€42.87
TRIDON 300110188 Hose Clamp Minimum Diameter 1-7/8 Sae 32 Pk5 | AB4EKX 1XGU6 3001101883255.54 mm47.63 mm3/4"Stainless Steel75 lbs.-in.0.025"Series 3005€42.87
TRIDON 300110200 Hose Clamp Minimum Diameter 2 Sae 36 Pk5 | AB4EKY 1XGU7 3001102003658.73 mm50.8 mm3/4"Stainless Steel75 lbs.-in.0.025"Series 3005€42.77
TRIDON 300110213 Hose Clamp Minimum Diameter 2-1/8 Sae 40 Pk5 | AB4EKZ 1XGU8 3001102134061.91 mm82.55 mm3/4"Stainless Steel75 lbs.-in.0.025"Series 3005€43.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRIDON 300110250 Hose Clamp Minimum Diameter 2-1/2 Sae 52 Pk5
€57.76 /unit