Flat Shipping

Flat Shipping at €24.99 + VAT

SCHLAGE F51A ACC 605 Door Lever Lockset, Grade 2, Accent, Brass, Different | CT9XKG

SCHLAGE F51A ACC 605 Door Lever Lockset, Grade 2, Accent, Brass, Different

Item: CT9XKG Model: F51A ACC 605Cross Ref: 45EG94
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€124.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Lever Lockset
Ada CompliantNo
Cylinder Core TypeConventional
Electrical/mechanicalMechanical
FinishBrass
For Use WithResidential/Light Commercial Applications
FunctionEntrance
Handle TypeLever
Includes(2) Keys, Latch, Mounting Hardware, Standard Cylinder, Strike
Key MaterialBrass
Key TypeDifferent
KeyingKeyed Different
Keyway TypeSchlage SC1
Ligature ResistantNo
Lockset Performance StrengthLight Duty
Mortise / CylindricalCylindrical
Number Of Keys2
Pins5
Required Door Thickness1 3/8" to 1 3/4"
Strike Dim.1 5/8" x 2 1/4"
StyleF Accent
Visual Indicator MessageNo Message

Shipping Info:

Ship weight (kg) 0.6975
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelLigature ResistantVisual Indicator MessageStyleKey TypeFinishFunctionStrike Dim.Lockset Performance StrengthPrice
SCHLAGE 09-138 SL1 630 P Antiligature Lever, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJB 09-138 SL1 630 PNoNo MessageAnti Ligature LeverNot Keyed-Storeroom2 1/4" x 1 3/4"Standard Duty€2,490.75
SCHLAGE 09-138 SL1 630 BD Antiligature Lever, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJC 09-138 SL1 630 BDNoNo MessageAnti Ligature LeverNot Keyed-Storeroom2 1/4" x 1 3/4"Standard Duty€2,471.95
SCHLAGE L9465P SL1 630 Door Lever Lockset, Grade 1, Anti Ligature Lever, Stainless Steel | CT9XJG L9465P SL1 630YesNo MessageAnti Ligature LeverDifferent-Communicating2 1/4" x 1 3/4"Standard Duty€2,678.06
SCHLAGE L9080J SL1 630 Door Lever Lockset, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJH L9080J SL1 630YesNo MessageAnti Ligature LeverNot Keyed-Storeroom2 1/4" x 1 3/4"Standard Duty€2,634.18
SCHLAGE L9010 SL1 630 Door Lever Lockset, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJJ L9010 SL1 630YesNo MessageAnti Ligature LeverNot Keyed-Passage2 1/4" x 1 3/4"Standard Duty€2,348.18
SCHLAGE L9070J SL1 630 Door Lever Lockset, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJK L9070J SL1 630YesNo MessageAnti Ligature LeverNot Keyed-Classroom2 1/4" x 1 3/4"Standard Duty€2,634.18
SCHLAGE L9465BD SL1 630 Door Lever Lockset, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJL L9465BD SL1 630YesNo MessageAnti Ligature LeverNot Keyed-Communicating2 1/4" x 1 3/4"Standard Duty€2,678.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHLAGE F51A ACC 605 Door Lever Lockset, Grade 2, Accent, Brass, Different
€124.05 /unit