TRI-ARC WLA10SS Side Step Dock Ladder 14 Steps 170 In | AD2ERG 3NUU8

TRI-ARC WLA10SS Side Step Dock Ladder 14 Steps 170 In

Item: AD2ERG Model: WLA10SSCross Ref: 3NUU8
In Stock

Get it by Thursday, Jun 12

€683.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSide Step Dock Ladder
Capacity300 lbs.
ExitSide Step
FinishAluminum
MaterialAluminum
Number Of Steps14
Overall Length170"
Overall Width21 1/16" , 21.062"
Rung Dia.3/4"
Rung/step Spacing12"
Step Width18"
Top Step Height13 ft.
Top To Bottom Rung156"
Tube Dia.3/4"
Walk-thru IncludedNo
AssemblyAssembled
ColorSilver
Exit DirectionSide Step
Ladder TypeFixed Ladder
Load Capacity300 lbs.
Overall Depth21.1"
Overall Height14 ft.
Rung Diameter4/5"
Rung Spacing12"
Rung TypeRound
StandardsANSI, OSHA COMPLIANT
Standing Height - Maximum13 ft.
Top-to-bottom Rung Height14.2 ft.

Shipping Info:

Ship weight (kg) 85.5
Ship height (cm)38.1
Ship length (cm)2.54
Ship width (cm)101.6
HS code7616995030
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall LengthTop To Bottom RungMaterialCapacityRung/step SpacingWalk-thru IncludedTube Dia.Price
TRI-ARC WLA6SS Side Step Dock Ladder 12 Steps 122 In | AD2ERE 3NUU6 WLA6SS21.062"122"108"Aluminum300 lbs.12"No3/4"€404.99
TRI-ARC WLA8SS Side Step Dock Ladder 12 Steps 146 In | AD2ERF 3NUU7 WLA8SS21.062"146"132"Aluminum300 lbs.12"No3/4"€454.30

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRI-ARC WLA10SS Side Step Dock Ladder 14 Steps 170 In
€683.09 /unit