TRI-ARC WLA6SS Side Step Dock Ladder 12 Steps 122 In | AD2ERE 3NUU6

TRI-ARC WLA6SS Side Step Dock Ladder 12 Steps 122 In

Item: AD2ERE Model: WLA6SSCross Ref: 3NUU6
In Stock

Get it by Monday, Jun 16

€441.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSide Step Dock Ladder
Capacity300 lbs.
ExitSide Step
FinishAluminum
MaterialAluminum
Number Of Steps10
Overall Length122"
Overall Width21.062"
Rung Dia.3/4"
Rung/step Spacing12"
Step Width18"
Top Step Height9 ft.
Top To Bottom Rung108"
Tube Dia.3/4"
Walk-thru IncludedNo
AssemblyAssembled
Bracket AdjustabilityFixed
ColorSilver
Exit DirectionSide Step
Ladder TypeFixed Ladder
Load Capacity300 lbs.
Number Of Mounting Brackets6
Number Of Rungs10
Number Of Sections1
Overall Depth21"
Overall Height10 ft.
Rung Diameter4/5"
Rung Spacing12"
Rung TypeRound
StandardsANSI, OSHA COMPLIANT
Standing Height - Maximum9 ft.
Top-to-bottom Rung Height10.2 ft.

Shipping Info:

Ship weight (kg) 53.55
Ship height (cm)38.1
Ship length (cm)2.54
Ship width (cm)101.6
HS code7616995030
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall LengthTop To Bottom RungMaterialCapacityRung/step SpacingWalk-thru IncludedTube Dia.Price
TRI-ARC WLA8SS Side Step Dock Ladder 12 Steps 146 In | AD2ERF 3NUU7 WLA8SS21.062"146"132"Aluminum300 lbs.12"No3/4"€454.30
TRI-ARC WLA10SS Side Step Dock Ladder 14 Steps 170 In | AD2ERG 3NUU8 WLA10SS21.062"170"156"Aluminum300 lbs.12"No3/4"€621.51

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRI-ARC WLA6SS Side Step Dock Ladder 12 Steps 122 In
€441.60 /unit