TOUGH GUY 49NW17 Cleaner/Degreaser, Water Based, Drum, 55 Gallon Container Size, Concentrated | CU6VBF

TOUGH GUY 49NW17 Cleaner/Degreaser, Water Based, Drum, 55 Gallon Container Size, Concentrated

Item: CU6VBF Model: 49NW17
In Stock

Get it by Wednesday, Jun 11

€1,196.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrum
ApplicationFacility Maintenance
Base FormulaWater Based
BiodegradableYes
Butyl FreeNo
Chlorinated/non ChlorinatedNon Chlorinated
Cleaner FormLiquid
Container Size55 gal.
Container TypeDrum
Dielectric StrengthUndetermined
FragranceCitrus
Non FlammableYes
Plastic SafeYes
PropertiesBiodegradable, Nonflammable, Plastic Safe
Recommended Dilution1:64
Voc Content0.05%
Nsf RatingNot Rated

Shipping Info:

Ship weight (kg) 241.65
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelContainer TypeContainer SizeVoc ContentBase FormulaFragranceRecommended DilutionButyl FreeCleaner FormPrice
TOUGH GUY 364T66 Cleaner Degreaser | CU6VBD 364T66--------€56.32
TOUGH GUY 49NW15 Cleaner/Degreaser, Water Based, Bucket, 5 Gallon Container Size, Concentrated | CU6VBE 49NW15Bucket5 gal.0.05%Water BasedCitrus1:64NoLiquid€112.28
TOUGH GUY 49NW12 Cleaner/Degreaser, Water Based, Jug, 1 Gallon Container Size, Concentrated, 5% VOC Content | CU6VBG 49NW12Jug1 gal.0.05%Water BasedCitrus1:64NoLiquid€48.87
TOUGH GUY 18E924 Degreaser, Solvent Based, Bucket, 6 Gal Container Size, Ready To Use, 0% Voc Content | CU6VBH 18E924Bucket6 gal.0%Solvent BasedUnscentedReady To Use-Liquid€302.93
TOUGH GUY 49NW16 Degreaser, Water Based, Bucket, 5 Gal Container Size, Concentrated, 3% Voc Content | CU6VBJ 49NW16Bucket5 gal.0.03%Water BasedSassafras1:32NoLiquid€126.65
TOUGH GUY 36MF99 Degreaser, Water Based, Jug, 1 Gal Container Size, Concentrated, 0% Voc Content | CU6VBK 36MF99Jug1 gal.0%Water BasedFloral1:16NoLiquid€22.33
TOUGH GUY 49NW13 Degreaser, Water Based, Jug, 1 Gal Container Size, Concentrated, 3% Voc Content | CU6VBL 49NW13Jug1 gal.0.03%Water BasedSassafras1:32NoLiquid€19.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 49NW17 Cleaner/Degreaser, Water Based, Drum, 55 Gallon Container Size, Concentrated
€1,196.14 /unit