GROVE GEAR GRL8210151.00 | AY6ZAW

GROVE GEAR GRL8210151.00 GRL-BMQ821-30-L-140 Worm Reducer, 30:1 Ratio, 0.875 Inch I.D, 1 Inch O.D, Cast Iron

Item: AY6ZAW Model: GRL8210151.00Cross Ref: GRL-BMQ821-30-L-140
In Stock

Get it by Friday, Jun 13

€1,043.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Case MaterialCast Iron
Center Distance2.06"
Frame Size140TC
Gearbox TypeWorm
Hp1.13 hp
Input Bore Size7/8"
MaterialCast Iron
Max Input Hp1 129/1000 hp
Max Overhung Load1200 lbs.
Output Rpm58.3 RPM
Output Shaft Dia.1"
Output Shaft TypeLeft Handed Shaft
Output TypeLeft Shaft
Ratio30:1
Service Factor 11.13 SF @ 1 HP
Ships Factory DirectNo
Torque Rating968 lbs.-in.
Weight29 lbs.

Shipping Info:

Ship weight (kg) 13.05
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelMax. Input HpGear RatioOutput TypeHpFrame SizeOutput Shaft TypeGear TypeOverhung LoadPrice
GROVE GEAR GRL8210147.00 | AX3ZKG GRL8210147.00--Left Shaft2 23/50 hp140TCLeft Handed Shaft--€1,043.64
GROVE GEAR GRL8210145.00 | AX7TVF GRL8210145.003.653 hp5:1Shaft3 13/20 hp-Left Handed Shaft--€1,043.64
GROVE GEAR GRL8210115.00 | AX7YCM GRL8210115.00--Left Shaft1.13 hp56CLeft Handed Shaft--€868.92
GROVE GEAR GRL8210116.00 | AX8DTM GRL8210116.00--Left Shaft23/25 hp56CLeft Handed Shaft--€868.92
GROVE GEAR GRL8210112.00 | AY3TFN GRL8210112.001.887 hp15:1Shaft1.89 hp-Left Handed Shaft--€868.92
GROVE GEAR GRL8210110.00 | AY3ZHJ GRL8210110.00--Left Shaft2.79 hp56CLeft Handed Shaft--€1,043.64
GROVE GEAR GRL8210154.00 | AY4APE GRL8210154.000.674 hp-----Worm1415 lbs.€711.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GRL8210151.00 GRL-BMQ821-30-L-140 Worm Reducer, 30:1 Ratio, 0.875 Inch I.D, 1 Inch O.D, Cast Iron
€1,043.64 /unit