Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 49NW13 Degreaser, Water Based, Jug, 1 Gal Container Size, Concentrated, 3% Voc Content | CU6VBL

TOUGH GUY 49NW13 Degreaser, Water Based, Jug, 1 Gal Container Size, Concentrated, 3% Voc Content

Item: CU6VBL Model: 49NW13
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJug
ApplicationFacility Maintenance
Base FormulaWater Based
BiodegradableYes
Butyl FreeNo
Cleaner FormLiquid
Container Size1 gal.
Container TypeJug
Dielectric StrengthUndetermined
FragranceSassafras
Non FlammableYes
Plastic SafeYes
PropertiesBiodegradable, Nonflammable, Plastic Safe
Recommended Dilution1:32
Voc Content0.03%
Nsf RatingNot Rated

Shipping Info:

Ship weight (kg) 4.1895
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelContainer TypeContainer SizeVoc ContentBase FormulaFragranceRecommended DilutionButyl FreeCleaner FormPrice
TOUGH GUY 364T66 Cleaner Degreaser | CU6VBD 364T66--------€56.32
TOUGH GUY 49NW15 Cleaner/Degreaser, Water Based, Bucket, 5 Gallon Container Size, Concentrated | CU6VBE 49NW15Bucket5 gal.0.05%Water BasedCitrus1:64NoLiquid€112.28
TOUGH GUY 49NW17 Cleaner/Degreaser, Water Based, Drum, 55 Gallon Container Size, Concentrated | CU6VBF 49NW17Drum55 gal.0.05%Water BasedCitrus1:64NoLiquid€1,110.31
TOUGH GUY 49NW12 Cleaner/Degreaser, Water Based, Jug, 1 Gallon Container Size, Concentrated, 5% VOC Content | CU6VBG 49NW12Jug1 gal.0.05%Water BasedCitrus1:64NoLiquid€48.87
TOUGH GUY 18E924 Degreaser, Solvent Based, Bucket, 6 Gal Container Size, Ready To Use, 0% Voc Content | CU6VBH 18E924Bucket6 gal.0%Solvent BasedUnscentedReady To Use-Liquid€302.93
TOUGH GUY 49NW16 Degreaser, Water Based, Bucket, 5 Gal Container Size, Concentrated, 3% Voc Content | CU6VBJ 49NW16Bucket5 gal.0.03%Water BasedSassafras1:32NoLiquid€126.65
TOUGH GUY 36MF99 Degreaser, Water Based, Jug, 1 Gal Container Size, Concentrated, 0% Voc Content | CU6VBK 36MF99Jug1 gal.0%Water BasedFloral1:16NoLiquid€22.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 49NW13 Degreaser, Water Based, Jug, 1 Gal Container Size, Concentrated, 3% Voc Content
€21.14 /unit