GRAINGER 7174_72_0 Carbon Steel Rectangular Bar, 0.188 Inch Thick, 6 Inch X 6 Feet Nominal Size | CP8NJZ

GRAINGER 7174_72_0 Carbon Steel Rectangular Bar, 0.188 Inch Thick, 6 Inch X 6 Feet Nominal Size

Item: CP8NJZ Model: 7174_72_0Cross Ref: 800AH5
In Stock

Get it by Friday, Jun 13

€167.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRectangular Bar
Brinell Hardness126
FabricationCold Finished
FinishMill
GradeGrade 1018
Heat TreatableYes
Heat TreatmentNo Heat Treatment
Includes Material CertificateYes
Length6 ft.
Machinability78%
MaterialCarbon Steel
Rockwell HardnessRockwell B71
ShapeRectangular Bar
Tensile Strength70000 psi
Thickness0.188"
Thickness Tolerance-0.008" to +0.008"
Tolerance RatingStandard
Width6"
Width Tolerance-0.008" to +0.008"
Yield Strength58000 psi
Material GradeGrade 1018
Mechanical FinishMill
Overall Length6 ft.
Overall Width6"
StandardsASTM A108
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 10.566
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShapeFabricationYield StrengthTensile StrengthFinishMaterialPrice
GRAINGER LC1161124 Carbon Steel Rectangular Bar, 0.06 Inch Thick, 1 1/2 Inch X 24 Inch Nominal Size | CP8NAJ LC1161124Rectangular BarHot Rolled48000 psi65000 psiPrecision GroundCarbon Steel€30.52
GRAINGER LC116124 Carbon Steel Rectangular Bar, 0.06 Inch Thick, 1/2 Inch X 24 Inch Nominal Size | CP8NAK LC116124Rectangular BarHot Rolled48000 psi65000 psiPrecision GroundCarbon Steel€16.14
GRAINGER LC11634 Carbon Steel Rectangular Bar, 0.06 Inch Thick, 3 Inch X 24 Inch Nominal Size | CP8NAL LC11634Rectangular BarHot Rolled48000 psi65000 psiPrecision GroundCarbon Steel€53.06
GRAINGER LC116344 Carbon Steel Rectangular Bar, 0.06 Inch Thick, 3/4 Inch X 24 Inch Nominal Size | CR3CHW LC116344Rectangular BarHot Rolled48000 psi65000 psiPrecision GroundCarbon Steel€19.52
GRAINGER 11646_24_0 Carbon Steel Rectangular Bar, 0.063 Inch Thick, 1 1/2 Inch X 24 Inch Nominal Size | CP8NAM 11646_24_0Rectangular BarCold Finished53700 psi63800 psiPrecision GroundCarbon Steel€33.62
GRAINGER 11644_24_0 Carbon Steel Rectangular Bar, 0.063 Inch Thick, 1 Inch X 24 Inch Nominal Size | CP8NAN 11644_24_0Rectangular BarCold Finished53700 psi63800 psiPrecision GroundCarbon Steel€25.61
GRAINGER 11642_24_0 Carbon Steel Rectangular Bar, 0.063 Inch Thick, 1/2 Inch X 24 Inch Nominal Size | CP8NAP 11642_24_0Rectangular BarCold Finished53700 psi63800 psiPrecision GroundCarbon Steel€19.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 7174_72_0 Carbon Steel Rectangular Bar, 0.188 Inch Thick, 6 Inch X 6 Feet Nominal Size
€167.69 /unit