Flat Shipping

Flat Shipping at €24.99 + VAT

JONARD M-137/5 Push And Pull Hook Steel 7 Inch - Pack Of 5 | AC3GCN 2TDL6

JONARD M-137/5 Push And Pull Hook Steel 7 Inch - Pack Of 5

Item: AC3GCN Model: M-137/5Cross Ref: 2TDL6
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPush and Pull Hook
FinishNickel Plated
Length7"
MaterialSteel
ApplicationAdjustment, Alignment, Burnishers
Body MaterialSteel
Includes(5) Push and Pull Spring Hooks
Number Of Pieces5
Product TypeSpring Hook
Tip TypeFork Lifter, Pull
Tool Length7"
Tool Weight0.02 lbs.

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)0.51
Ship length (cm)18.29
Ship width (cm)5.08
HS code8205595560
Country of OriginPK

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JONARD M-137/5 Push And Pull Hook Steel 7 Inch - Pack Of 5
€23.57 /unit