Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 3U604 Pail Lid Opener | AD2TNM

TOUGH GUY 250131 Pail Lid Opener

Item: AD2TNM Model: 250131Cross Ref: 3U604
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPail Lid Opener
ColorGreen
Length8"
MaterialPlastic

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)1.78
Ship length (cm)22.1
Ship width (cm)6.1
HS code3926909980
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 250131 Pail Lid Opener
€9.21 /unit