Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 2ZPE2 Wash Pad White 9 Inch L 9 Inch Width | AC4GEC

TOUGH GUY 2ZPE2 Wash Pad White 9 Inch L 9 Inch Width

Item: AC4GEC Model: 2ZPE2
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScouring Pad
AbrasiveNone
ColorWhite
Length9"
MaterialMicrofiber
Thickness4/5"
Used OnAutomotive
Width9"
Outside Diameter9"
Product TypePad

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)5.08
Ship length (cm)22.86
Ship width (cm)22.86
HS code6307102030
Country of OriginCN

Product Variants

ProductModelColorAbrasiveUsed OnMaterialThicknessPkg. Qty.Price
TOUGH GUY 2NTG7 Scouring Pad Non-abrasive White 6 x 9 - Pack Of 20 | AC2WUR 2NTG7WhiteNoneGeneral PurposeNylon1/4"20€48.18
TOUGH GUY 2NTG9 Scouring Pad Blue 6 Inch L 3-1/2 Inch W - Pack Of 20 | AC2WUU 2NTG9BlueYesGeneral PurposeNylon7/8"20€23.46
TOUGH GUY 2NTH2 Scouring Pad White 6 Inch L 3-1/2 Inch W - Pack Of 20 | AC2WUW 2NTH2WhiteYesGeneral PurposeNylon7/8"20€42.65
TOUGH GUY 2NTH3 Scouring Pad 6 Inch L 3-1/2 Inch W - Pack Of 20 | AC2WUX 2NTH3Green, YellowYesGeneral PurposeNylon3/4"20€88.35
TOUGH GUY 2NTJ2 Scouring Pad 8-7/8in L 5-7/8in W - Pack Of 20 | AC2WVF 2NTJ2Blue, YellowYesGeneral PurposeNylon0.312"20€72.45
TOUGH GUY 2NTJ7 Grill Screen Scouring Pad 5-1/2 Inch L - Pack Of 20 | AC2WVL 2NTJ7BlackYesBBQ'S, GrillsNylon-20€12.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 2ZPE2 Wash Pad White 9 Inch L 9 Inch Width
€10.96 /unit