Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

TOUGH GUY 2NTG7 Scouring Pad Non-abrasive White 6 x 9 - Pack Of 20 | AC2WUR

TOUGH GUY 2NTG7 Scouring Pad Non-abrasive White 6 x 9 - Pack Of 20

Item: AC2WUR Model: 2NTG7
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€60.19 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScouring Pad
AbrasiveNone
ColorWhite
Length6"
MaterialNylon
Thickness1/4"
Used OnGeneral Purpose
Width9"
AntimicrobialNo
ApplicationMultipurpose
Height1/4"
Includes HandleNo
Pad ColorWhite
Product TypeScouring Pad
Resistance PropertiesNon Abrasive

Shipping Info:

Ship weight (kg) 0.4275
Ship height (cm)0.64
Ship length (cm)22.86
Ship width (cm)15.24
HS code6307909889
Country of OriginMX

Product Variants

ProductModelColorAbrasiveUsed OnMaterialThicknessPkg. Qty.Price
TOUGH GUY 2NTG9 Scouring Pad Blue 6 Inch L 3-1/2 Inch W - Pack Of 20 | AC2WUU 2NTG9BlueYesGeneral PurposeNylon7/8"20€23.46
TOUGH GUY 2NTH2 Scouring Pad White 6 Inch L 3-1/2 Inch W - Pack Of 20 | AC2WUW 2NTH2WhiteYesGeneral PurposeNylon7/8"20€42.65
TOUGH GUY 2NTH3 Scouring Pad 6 Inch L 3-1/2 Inch W - Pack Of 20 | AC2WUX 2NTH3Green, YellowYesGeneral PurposeNylon3/4"20€88.35
TOUGH GUY 2NTJ2 Scouring Pad 8-7/8in L 5-7/8in W - Pack Of 20 | AC2WVF 2NTJ2Blue, YellowYesGeneral PurposeNylon0.312"20€72.45
TOUGH GUY 2NTJ7 Grill Screen Scouring Pad 5-1/2 Inch L - Pack Of 20 | AC2WVL 2NTJ7BlackYesBBQ'S, GrillsNylon-20€12.95
TOUGH GUY 2ZPE2 Wash Pad White 9 Inch L 9 Inch Width | AC4GEC 2ZPE2WhiteNoneAutomotiveMicrofiber4/5"1€9.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 2NTG7 Scouring Pad Non-abrasive White 6 x 9 - Pack Of 20
€60.19 /pack