Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 2NTJ7 Grill Screen Scouring Pad 5-1/2 Inch L - Pack Of 20 | AC2WVL

TOUGH GUY 2NTJ7 Grill Screen Scouring Pad 5-1/2 Inch L - Pack Of 20

Item: AC2WVL Model: 2NTJ7
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.77 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScouring Pad
AbrasiveYes
ColorBlack
Length5 1/2"
MaterialNylon
Used OnBBQ'S, Grills
Width4"
AntimicrobialNo
ApplicationBBQs, Grills
Height1/8"
Includes HandleNo
Pad ColorBlack
Product TypeScouring Pad
Thickness1/8"

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)13.97
Ship width (cm)10.16
HS code6307909889
Country of OriginUS

Product Variants

ProductModelColorAbrasiveUsed OnMaterialThicknessPkg. Qty.Price
TOUGH GUY 2NTG7 Scouring Pad Non-abrasive White 6 x 9 - Pack Of 20 | AC2WUR 2NTG7WhiteNoneGeneral PurposeNylon1/4"20€48.18
TOUGH GUY 2NTG9 Scouring Pad Blue 6 Inch L 3-1/2 Inch W - Pack Of 20 | AC2WUU 2NTG9BlueYesGeneral PurposeNylon7/8"20€23.46
TOUGH GUY 2NTH2 Scouring Pad White 6 Inch L 3-1/2 Inch W - Pack Of 20 | AC2WUW 2NTH2WhiteYesGeneral PurposeNylon7/8"20€42.65
TOUGH GUY 2NTH3 Scouring Pad 6 Inch L 3-1/2 Inch W - Pack Of 20 | AC2WUX 2NTH3Green, YellowYesGeneral PurposeNylon3/4"20€88.35
TOUGH GUY 2NTJ2 Scouring Pad 8-7/8in L 5-7/8in W - Pack Of 20 | AC2WVF 2NTJ2Blue, YellowYesGeneral PurposeNylon0.312"20€72.45
TOUGH GUY 2ZPE2 Wash Pad White 9 Inch L 9 Inch Width | AC4GEC 2ZPE2WhiteNoneAutomotiveMicrofiber4/5"1€9.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 2NTJ7 Grill Screen Scouring Pad 5-1/2 Inch L - Pack Of 20
€12.77 /pack