EATON WHM5R16X | BH7YEG

EATON WHM5R16X Through-the-Door Handle Mechanism, Rotary/Lock-Off Handle/Operation, Handle Mounting

Item: BH7YEG Model: WHM5R16X
In Stock

Get it by Wednesday, Jun 11

€782.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHandle Mechanism
For Use WithN-Frame
Frame SizeFrame J-K
Handle TypeRotary
Height1"
Length1"
SeriesSeries C
Shaft Length16"
Special FeaturesIEC IP66
TypeThrough-the-door Handle Mechanism
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width1"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelFor Use WithPrice
EATON HM1R06 | BH3DXW HM1R06F-Frame-
RFQ
EATON HM1R16X | BH3DYH HM1R16XF-Frame-
RFQ
EATON HM1R12 | BH3DYK HM1R12F-Frame€342.60
EATON HM1R24 | BH3DYN HM1R24F-Frame-
RFQ
EATON HM1R16 | BH3DYP HM1R16F-Frame€387.84
EATON HM1R24X | BH3DYQ HM1R24XF-Frame-
RFQ
EATON HM2R24 | BH3EAV HM2R24J-Frame€485.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON WHM5R16X Through-the-Door Handle Mechanism, Rotary/Lock-Off Handle/Operation, Handle Mounting
€782.97 /unit