TOUGH GUY 13Y363 Cloth Rag Recycled Cotton 50 Lb. Box | AA6HAJ

TOUGH GUY G11030 Cloth Rag Recycled Cotton 50 Lb. Box

Item: AA6HAJ Model: G11030Cross Ref: 13Y363
In Stock

Get it by Friday, Jun 13

€95.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCloth Rag
ColorAssorted
MaterialRecycled Cotton
Package Size50 lbs.
Package TypeBox
Cleaning Cloth ColorAssorted
Cleaning Cloth ConditionRecycled
Cleaning Cloth StyleSheeting
SizeVaries

Shipping Info:

Ship weight (kg) 23.9085
Ship height (cm)58.93
Ship length (cm)61.98
Ship width (cm)42.42
HS code6310102010
Country of OriginUS

Product Variants

ProductModelMaterialColorSizePackage TypePrice
TOUGH GUY 13Y349 Cloth Rag Multi Coloured Knits 50-lb Box | AA6GZW G342050PCRecycled Cotton KnitAssorted-Box€130.21
TOUGH GUY 13Y355 Cloth Rag Recycled Cotton Sweats 50 Lb.box | AA6HAB G224050PCRecycled Cotton SweatsWhite-Box€152.33
TOUGH GUY 13Y362 Cloth Rag White Knit Wipers 50-lb Box | AA6HAH 340-50NRecycled Cotton KnitWhite-Box€200.94
TOUGH GUY 13Y365 Cloth Rag Recycled Cotton 50 Lb. Box | AA6HAL G211050PCRecycled CottonWhite-Box€247.22
TOUGH GUY 13Y367 Cloth Rag Recycled Cotton Flannel 50 Lb.box | AA6HAN 346-50NRecycled Cotton FlannelWhite-Box€220.00
TOUGH GUY 13Y373 Cloth Rag Recycled Cotton Towels 50 Lb. Box | AA6HAR G206050PCRecycled Cotton TowelsWhite14 x 17Box€371.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY G11030 Cloth Rag Recycled Cotton 50 Lb. Box
€95.05 /unit