TOUGH GUY 13Y365 Cloth Rag Recycled Cotton 50 Lb. Box | AA6HAL

TOUGH GUY G211050PC Cloth Rag Recycled Cotton 50 Lb. Box

Item: AA6HAL Model: G211050PCCross Ref: 13Y365
In Stock

Get it by Thursday, Jun 12

€169.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCloth Rag
ColorWhite
MaterialRecycled Cotton
Package Size50 lbs.
Package TypeBox
Cleaning Cloth ColorWhite
Cleaning Cloth ConditionReclaimed
Cleaning Cloth StyleSheeting
Lint LevelStandard
SizeVaries

Shipping Info:

Ship weight (kg) 24.1875
Ship height (cm)59.18
Ship length (cm)42.42
Ship width (cm)61.72
HS code6310102010
Country of OriginUS

Product Variants

ProductModelMaterialColorSizePackage TypePrice
TOUGH GUY 13Y349 Cloth Rag Multi Coloured Knits 50-lb Box | AA6GZW G342050PCRecycled Cotton KnitAssorted-Box€130.21
TOUGH GUY 13Y355 Cloth Rag Recycled Cotton Sweats 50 Lb.box | AA6HAB G224050PCRecycled Cotton SweatsWhite-Box€152.33
TOUGH GUY 13Y362 Cloth Rag White Knit Wipers 50-lb Box | AA6HAH 340-50NRecycled Cotton KnitWhite-Box€200.94
TOUGH GUY 13Y363 Cloth Rag Recycled Cotton 50 Lb. Box | AA6HAJ G11030Recycled CottonAssorted-Box€130.38
TOUGH GUY 13Y367 Cloth Rag Recycled Cotton Flannel 50 Lb.box | AA6HAN 346-50NRecycled Cotton FlannelWhite-Box€220.00
TOUGH GUY 13Y373 Cloth Rag Recycled Cotton Towels 50 Lb. Box | AA6HAR G206050PCRecycled Cotton TowelsWhite14 x 17Box€371.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY G211050PC Cloth Rag Recycled Cotton 50 Lb. Box
€169.32 /unit