TOUGH GUY 13Y362 Cloth Rag White Knit Wipers 50-lb Box | AA6HAH

TOUGH GUY 340-50N Cloth Rag White Knit Wipers 50-lb Box

Item: AA6HAH Model: 340-50NCross Ref: 13Y362
In Stock

Get it by Monday, Jun 16

€202.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCloth Rag
ColorWhite
MaterialRecycled Cotton Knit
Package Size50 lbs.
Package TypeBox
Cleaning Cloth ColorWhite
Cleaning Cloth ConditionReclaimed
Cleaning Cloth StyleT Shirt
Lint LevelLow Lint
SizeVaries

Shipping Info:

Ship weight (kg) 24.0075
Ship height (cm)59.44
Ship length (cm)62.23
Ship width (cm)42.16
HS code6307101090
Country of OriginUS

Product Variants

ProductModelMaterialColorSizePackage TypePrice
TOUGH GUY 13Y349 Cloth Rag Multi Coloured Knits 50-lb Box | AA6GZW G342050PCRecycled Cotton KnitAssorted-Box€130.21
TOUGH GUY 13Y355 Cloth Rag Recycled Cotton Sweats 50 Lb.box | AA6HAB G224050PCRecycled Cotton SweatsWhite-Box€152.33
TOUGH GUY 13Y363 Cloth Rag Recycled Cotton 50 Lb. Box | AA6HAJ G11030Recycled CottonAssorted-Box€130.38
TOUGH GUY 13Y365 Cloth Rag Recycled Cotton 50 Lb. Box | AA6HAL G211050PCRecycled CottonWhite-Box€247.22
TOUGH GUY 13Y367 Cloth Rag Recycled Cotton Flannel 50 Lb.box | AA6HAN 346-50NRecycled Cotton FlannelWhite-Box€220.00
TOUGH GUY 13Y373 Cloth Rag Recycled Cotton Towels 50 Lb. Box | AA6HAR G206050PCRecycled Cotton TowelsWhite14 x 17Box€371.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 340-50N Cloth Rag White Knit Wipers 50-lb Box
€202.41 /unit