TIMKEN E-PF-TRB-125MM-ECC | BF9ZYC

TIMKEN E-PF-TRB-125MM-ECC Flange Piloted Bearing, 125 mm Shaft Size

Item: BF9ZYC Model: E-PF-TRB-125MM-ECC
Limited Availability
€5,647.59 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBearing

Shipping Info:

Ship weight (kg) 59.5125

Product Variants

ProductModelBore Dia.Bolt Center To Center LengthBolt Circle DiameterDynamic Load CapacityLocking DeviceMax. SpeedOverall DepthOverall HeightPrice
TIMKEN E-PF-TRB-1 1/2 | BF3RTK E-PF-TRB-1 1/2-3.62"3.62"7860 lbs.Double Set Screw Collar3320 RPM3 3/8"6 1/8"€598.18
TIMKEN E-PF-TRB-2 11/16 | BF3UBP E-PF-TRB-2 11/162 11/16"5.3"7 1/2"12300 lbs.Double Set Screw Collar2060 RPM4 1/2"8 3/4"€1,289.52
TIMKEN E-PF-TRB-2 7/16 | BF3UBQ E-PF-TRB-2 7/16-4 3/5"4 3/5"11600 lbs.Double Set Screw Collar2420 RPM4"7 5/8"€854.96
TIMKEN E-PF-TRB-1 5/8 | BF3YDZ E-PF-TRB-1 5/81 5/8"3.62"5 1/8"7860 lbs.Double Set Screw Collar3320 RPM3 3/8"6 1/8"€598.18
TIMKEN E-PF-TRB-5 | BF3YEA E-PF-TRB-55"6 3/8"6 3/8"45500 lbs.Double Set Screw Collar1200 RPM7 1/4"14 3/4"€6,334.50
TIMKEN E-PF-TRB-1 1/4 | BF4AZZ E-PF-TRB-1 1/41 1/4"2 23/25"2 23/25"3810 lbs.Double Set Screw Collar4490 RPM2 3/4"5"€440.21
TIMKEN E-PF-TRB-125MM | BF4BAA E-PF-TRB-125MM125 mm161.925 mm323.85 mm45500 lbs.Double Set Screw Collar1200 RPM184.15 mm374.65 mm€6,397.88

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN E-PF-TRB-125MM-ECC Flange Piloted Bearing, 125 mm Shaft Size
€5,647.59 /unit