TIMKEN E-PF-TRB-2 11/16 | BF3UBP

TIMKEN E-PF-TRB-2 11/16 Flange Piloted Bearing, 2 11/16 Inch Shaft Size

Item: BF3UBP Model: E-PF-TRB-2 11/16
Limited Availability
€1,289.52 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBearing
Bearing MaterialSteel
Bolt Center To Center Length5.3"
Bolt Circle Diameter7 1/2"
Bore Dia.2 11/16"
Duty TypeHeavier Duty
Dynamic Load Capacity12300 lbs.
FinishE Coated
Flange Mounting Type4 Bolt Piloted
Locking DeviceDouble Set Screw Collar
Max. Speed2060 RPM
MountedYes
Overall Depth4 1/2"
Overall Height8 3/4"
Overall Length8 3/4"
Static Load Capacity61200 lbs.
System Of MeasurementImperial
Temperature Rating-54°F to +250°F
TypeHeavy Duty Non-Expansion Round Bore Type E

Shipping Info:

Ship weight (kg) 12.573
Ship height (cm)22.23
Ship length (cm)8.89

Product Variants

ProductModelBore Dia.Bolt Center To Center LengthBolt Circle DiameterDynamic Load CapacityLocking DeviceMax. SpeedOverall DepthOverall HeightPrice
TIMKEN E-PF-TRB-1 1/2 | BF3RTK E-PF-TRB-1 1/2-3.62"3.62"7860 lbs.Double Set Screw Collar3320 RPM3 3/8"6 1/8"€598.18
TIMKEN E-PF-TRB-2 7/16 | BF3UBQ E-PF-TRB-2 7/16-4 3/5"4 3/5"11600 lbs.Double Set Screw Collar2420 RPM4"7 5/8"€854.96
TIMKEN E-PF-TRB-1 5/8 | BF3YDZ E-PF-TRB-1 5/81 5/8"3.62"5 1/8"7860 lbs.Double Set Screw Collar3320 RPM3 3/8"6 1/8"€598.18
TIMKEN E-PF-TRB-5 | BF3YEA E-PF-TRB-55"6 3/8"6 3/8"45500 lbs.Double Set Screw Collar1200 RPM7 1/4"14 3/4"€6,334.50
TIMKEN E-PF-TRB-1 1/4 | BF4AZZ E-PF-TRB-1 1/41 1/4"2 23/25"2 23/25"3810 lbs.Double Set Screw Collar4490 RPM2 3/4"5"€440.21
TIMKEN E-PF-TRB-125MM | BF4BAA E-PF-TRB-125MM125 mm161.925 mm323.85 mm45500 lbs.Double Set Screw Collar1200 RPM184.15 mm374.65 mm€6,397.88
TIMKEN E-PF-TRB-2 1/4-ECO | BF4BAB E-PF-TRB-2 1/4-ECO--------€792.59

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN E-PF-TRB-2 11/16 Flange Piloted Bearing, 2 11/16 Inch Shaft Size
€1,289.52 /unit