Flat Shipping

Flat Shipping at €24.99 + VAT

THOMAS & BETTS 2922SST Liquid Tight Cord Connector, 1/2 Inch MNPT, 0.50 To 0.75 Inch Cord Dia. | CJ2TGH

THOMAS & BETTS 2922SST Liquid Tight Cord Connector, 1/2 Inch MNPT, 0.50 To 0.75 Inch Cord Dia.

Item: CJ2TGH Model: 2922SSTCross Ref: 3EHV8
Limited Availability
€117.11 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCord Connector
Body ColorSilver
Body MaterialStainless Steel
Box Connection1/2" MNPT
Collar MaterialStainless Steel
Compatible Conduit Trade Size1/2"
Compatible Conduit TypeLiquid Tight Cord Connector With Strain Relief
Connection OrientationStraight
Cord Dia. Range0.50" to 0.75"
For Maximum Cable Od3/4"
For Minimum Cable Od0.5"
For Use WithCable Gland Connector
Grommet Color CodeNo Code
Hazardous Location RatingNot Rated
Hub Size1/2"
InsulatedNo
Length - Box To End Of Connector1 3/8"
Liquid-tightYes
Material - External Strain ReliefNo External Strain Relief
Maximum Operating Temperature221°F
Minimum Operating Temperature-4°F
Number Of Cords1
Overall Length2"
Resistance PropertiesCorrosion Resistant
SeriesSSG Series
StandardsCSA, UL E13938
Strain Relief TypeNo External Strain Relief
Thread GenderMale
Thread TypeNPT

Shipping Info:

Ship weight (kg) 2.8125
Ship length (cm)5.08
Country of OriginTR

Product Variants

ProductModelMPNPrice
THOMAS & BETTS 256-1015PHBS Cord Connector, Aluminum, 3/4 Inch Size, 90 Deg. Bend | 3083596 256-1015PHBS256-1015PHBS€47.22
RFQ
THOMAS & BETTS 256-1225PHBS Cord Connector, 3/8 Inch Size, 0.15 To 0.3 Inch Range | 3083605 256-1225PHBS256-1225PHBS€24.41
RFQ
THOMAS & BETTS 2922 Guan Body/Cover, 3/4 Inch Size, 2-1/2 Inch Outer Dia. | 3083861 29222922€15.60
THOMAS & BETTS 2942AL | BK8WDT 2942AL2942AL€26.38
THOMAS & BETTS 31005UAL Cord Connector, Stainless Steel, 1 Inch Size | 3084006 31005UAL31005UAL€37.48
RFQ
THOMAS & BETTS 31007TP Cord Connector, 1 Inch Size, 0.25 To 0.375 Inch Range | 3084008 31007TP31007TP€62.35
RFQ
THOMAS & BETTS 31007UAL Cord Connector, 40 Iso Thread, Gray, Plastic | 3084009 31007UAL31007UAL€54.05
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

THOMAS & BETTS 2922SST Liquid Tight Cord Connector, 1/2 Inch MNPT, 0.50 To 0.75 Inch Cord Dia.
€117.11 /unit