THOMAS & BETTS 31007UAL Locktite Copper One Hole 90 Degree Upright Lug, Conductor Range 4-1 AWG, Pack Of 10

Item: BK8WKL Model: 31007UAL
Limited Availability
€54.05 /unit
This product can only be shipped in multiples of 10
Request a Quote

Payment

Delivery

Product Specifications:

ItemCord Connector

Shipping Info:

Ship height (cm)5.84
Ship length (cm)8.38
Ship width (cm)7.11
Country of OriginMX

Product Variants

ProductModelMPNPrice
THOMAS & BETTS 256-1015PHBS Cord Connector, Aluminum, 3/4 Inch Size, 90 Deg. Bend | 3083596 256-1015PHBS256-1015PHBS€47.22
RFQ
THOMAS & BETTS 256-1225PHBS Cord Connector, 3/8 Inch Size, 0.15 To 0.3 Inch Range | 3083605 256-1225PHBS256-1225PHBS€24.41
RFQ
THOMAS & BETTS 2922 Guan Body/Cover, 3/4 Inch Size, 2-1/2 Inch Outer Dia. | 3083861 29222922€15.60
THOMAS & BETTS 2942AL | BK8WDT 2942AL2942AL€26.38
THOMAS & BETTS 31005UAL Cord Connector, Stainless Steel, 1 Inch Size | 3084006 31005UAL31005UAL€37.48
RFQ
THOMAS & BETTS 31007TP Cord Connector, 1 Inch Size, 0.25 To 0.375 Inch Range | 3084008 31007TP31007TP€62.35
RFQ
THOMAS & BETTS 31009UAL Cord Connector, 1/2 Inch Size, 0.625 To 0.75 Inch Range | 3084010 31009UAL31009UAL€124.25
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

THOMAS & BETTS 31007UAL Locktite Copper One Hole 90 Degree Upright Lug, Conductor Range 4-1 AWG, Pack Of 10
€54.05 /unit