Flat Shipping

Flat Shipping at €24.99 + VAT

TESA BROWN SHARPE 74.111958 BROWN & SHARPE Vertical Dial Test Indicator, Horizontal, 0-0.06 Inch Range | CU6KFA

TESA BROWN SHARPE 74.111958 Vertical Dial Test Indicator, Horizontal, 0-0.06 Inch Range

Item: CU6KFA Model: 74.111958Cross Ref: 50JW14
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€546.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDial Test Indicator
Accuracy-0.0005" to +0.0005"
Contact Point MaterialSteel
Dial ColorWhite
Dimension TypeInch
Included CertificationDeclaration Of Conformity
Includes Dovetail Mount AttachmentsYes
Long Form Calibration CertificateNo
Maximum Measurement0.06"
Min. Measurement0.0"
Mounting StyleDovetail
Non Magnetic TipNo
Number Of Indicators1
Operation TypeLever-Style
Stem Thread SizeM1.7
Stylus Length1/2"
Test Indicator StyleHorizontal
Maximum Measurement - Inch0.06"
Range0" to 0.06"

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelRangeRange Per RevolutionDial SizeGraduationsDial ColorContact Point Dia.AccuracyIndicator StylePrice
BROWN & SHARPE 74.111366 Test Indicator 1.6mm 37.5mm White | AC7MCL 38N922 74.1113660 mm to 1.6 mm0.8 mm37.5 mm0.01 mmWhite2 mm-Horizontal€375.77
BROWN & SHARPE 599-7022-3 Dial Test Indicator .008 Inch 1.5 Inch White | AC7MCM 38N937 599-7022-30" to 0.008"0.008"1 1/2"-White2/25"-Vertical€538.50
BROWN & SHARPE 599-7023-6 Dial Test Indicator .0001 Inch 1.5 In | AC7MCN 38N938 599-7023-60" to 0.0001"0.0"1 1/2"0.0001"White--Vertical€410.74
BROWN & SHARPE 599-7031-14 Dial Test Indicator .01mm 38mm Yellow | AC7MCP 38N944 599-7031-140 mm to 0.8 mm0.01 mm38 mm0.01 mmYellow--Vertical€346.14
BROWN & SHARPE 599-7031-3 Dial Test Indicator .0005 Inch 1.5 In | AC7MCQ 38N945 599-7031-30" to 0.03"0.001"1 1/2"0.0005"White2/25"-Vertical€330.47
BROWN & SHARPE 599-7031-6 Dial Test Indicator .0005 Inch 1.5 In | AC7MCR 38N946 599-7031-60" to 0.03"0.001"1 1/2"0.0005"White--Vertical€340.77
BROWN & SHARPE 599-7032-13 Dial Test Indicator .002mm 28mm Yellow | AC7MCT 38N947 599-7032-130 mm to 0.2 mm0.002 mm28 mm0.002 mmYellow2/25"-Vertical€362.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TESA BROWN SHARPE 74.111958 Vertical Dial Test Indicator, Horizontal, 0-0.06 Inch Range
€546.69 /unit