Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWN & SHARPE 74.111366 Test Indicator 1.6mm 37.5mm White | AC7MCL 38N922

TESA BROWN SHARPE 74.111366 Test Indicator 1.6mm 37.5mm White

Item: AC7MCL Model: 74.111366Cross Ref: 38N922
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€479.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDial Test Indicator
Bearing TypeJeweled
Contact Point Dia.2 mm
Contact Point Length16.5 mm
Contact Point StyleHard Steel Or Tungsten Carbide
Dial ColorWhite
Dial Size37.5 mm
Graduations0.01 mm
Indicator StyleHorizontal
Range0 mm to 1.6 mm
Range Per Revolution0.8 mm
ReadingBalanced
Contact Point MaterialSteel
Dimension TypeMetric
Included CertificationDeclaration of Conformity
IncludesWrench
Maximum Measurement - Mm1.6 mm
Minimum Measurement - Mm0 mm
Mounting StyleDovetail
Test Indicator StyleTilted Face

Shipping Info:

Ship weight (kg) 0.1395
Ship height (cm)4.45
Ship length (cm)12.7
Ship width (cm)7.62
HS code9017308000
Country of OriginCH

Product Variants

ProductModelRangeRange Per RevolutionDial SizeGraduationsDial ColorContact Point Dia.AccuracyIndicator StylePrice
BROWN & SHARPE 599-7022-3 Dial Test Indicator .008 Inch 1.5 Inch White | AC7MCM 38N937 599-7022-30" to 0.008"0.008"1 1/2"-White2/25"-Vertical€538.50
BROWN & SHARPE 599-7023-6 Dial Test Indicator .0001 Inch 1.5 In | AC7MCN 38N938 599-7023-60" to 0.0001"0.0"1 1/2"0.0001"White--Vertical€410.74
BROWN & SHARPE 599-7031-14 Dial Test Indicator .01mm 38mm Yellow | AC7MCP 38N944 599-7031-140 mm to 0.8 mm0.01 mm38 mm0.01 mmYellow--Vertical€346.14
BROWN & SHARPE 599-7031-3 Dial Test Indicator .0005 Inch 1.5 In | AC7MCQ 38N945 599-7031-30" to 0.03"0.001"1 1/2"0.0005"White2/25"-Vertical€330.47
BROWN & SHARPE 599-7031-6 Dial Test Indicator .0005 Inch 1.5 In | AC7MCR 38N946 599-7031-60" to 0.03"0.001"1 1/2"0.0005"White--Vertical€340.77
BROWN & SHARPE 599-7032-13 Dial Test Indicator .002mm 28mm Yellow | AC7MCT 38N947 599-7032-130 mm to 0.2 mm0.002 mm28 mm0.002 mmYellow2/25"-Vertical€362.23
BROWN & SHARPE 599-7032-6 Dial Test Indicator .0001 Inch 1 Inch White | AC7MCU 38N948 599-7032-60" to 0.008"0.0"1"0.0001"White--Vertical€369.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TESA BROWN SHARPE 74.111366 Test Indicator 1.6mm 37.5mm White
€479.56 /unit