Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWN & SHARPE 599-7032-13 Dial Test Indicator .002mm 28mm Yellow | AC7MCT 38N947

TESA BROWN SHARPE 599-7032-13 Dial Test Indicator .002mm 28mm Yellow

Item: AC7MCT Model: 599-7032-13Cross Ref: 38N947
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€448.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDial Test Indicator
Bearing TypePlain
Contact Point Dia.2/25"
Contact Point Length1/2"
Contact Point StyleCarbide
Dial ColorYellow
Dial Size28 mm
Graduations0.002 mm
Indicator StyleVertical
Range0 mm to 0.2 mm
Range Per Revolution0.002 mm
ReadingBalanced

Shipping Info:

Ship weight (kg) 0.1305
Ship height (cm)2.86
Ship length (cm)11.43
Ship width (cm)6.03
HS code9017308000
Country of OriginCH

Product Variants

ProductModelRangeRange Per RevolutionDial SizeGraduationsDial ColorContact Point Dia.AccuracyIndicator StylePrice
BROWN & SHARPE 74.111366 Test Indicator 1.6mm 37.5mm White | AC7MCL 38N922 74.1113660 mm to 1.6 mm0.8 mm37.5 mm0.01 mmWhite2 mm-Horizontal€375.77
BROWN & SHARPE 599-7022-3 Dial Test Indicator .008 Inch 1.5 Inch White | AC7MCM 38N937 599-7022-30" to 0.008"0.008"1 1/2"-White2/25"-Vertical€538.50
BROWN & SHARPE 599-7023-6 Dial Test Indicator .0001 Inch 1.5 In | AC7MCN 38N938 599-7023-60" to 0.0001"0.0"1 1/2"0.0001"White--Vertical€410.74
BROWN & SHARPE 599-7031-14 Dial Test Indicator .01mm 38mm Yellow | AC7MCP 38N944 599-7031-140 mm to 0.8 mm0.01 mm38 mm0.01 mmYellow--Vertical€346.14
BROWN & SHARPE 599-7031-3 Dial Test Indicator .0005 Inch 1.5 In | AC7MCQ 38N945 599-7031-30" to 0.03"0.001"1 1/2"0.0005"White2/25"-Vertical€330.47
BROWN & SHARPE 599-7031-6 Dial Test Indicator .0005 Inch 1.5 In | AC7MCR 38N946 599-7031-60" to 0.03"0.001"1 1/2"0.0005"White--Vertical€340.77
BROWN & SHARPE 599-7032-6 Dial Test Indicator .0001 Inch 1 Inch White | AC7MCU 38N948 599-7032-60" to 0.008"0.0"1"0.0001"White--Vertical€369.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TESA BROWN SHARPE 599-7032-13 Dial Test Indicator .002mm 28mm Yellow
€448.14 /unit