Flat Shipping

Flat Shipping at €24.99 + VAT

TENSABARRIER 897-15-S-35-Y5-NV-C Retractable Belt Barrier, Yellow/White, Unfinished, 15 ft Belt Length | CU6JLE

TENSABARRIER 897-15-S-35-Y5-NV-C Retractable Belt Barrier, Yellow/White, Unfinished, 15 ft Belt Length

Item: CU6JLE Model: 897-15-S-35-Y5-NV-CCross Ref: 410C89
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€300.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRetractable Belt Barrier
Height5 1/2"
Length15 ft.
Belt ColorWhite, Yellow
Belt Length15 ft.
Display Qty1
Frame ColorYellow
Frame FinishUnfinished
Frame Height5 1/2"
IncludesReceiving End
MessageNo Legend
Mounting HardwareIncluded
Number Of Belts1

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFinishBelt MessageMounting StyleColorHeightPrice
TENSABARRIER 897-15-R-33-NO-D4X-C Barrier Post with Belt, Black and Yellow Diagonal Striped, Unfinished, 15 ft Belt Length | CU6GLF 897-15-R-33-NO-D4X-CUnfinished--Black-€289.94
TENSABARRIER 897-24-C-35-NO-D4X-C Barrier Post with Belt, Black and Yellow Diagonal Striped, Unfinished, 24 ft Belt Length | CU6GLG 897-24-C-35-NO-D4X-CUnfinished--Yellow-€377.28
TENSABARRIER 897-24-S-33-NO-05X-C Barrier Post with Belt, Orange, Unfinished, 24 ft Belt Length | CU6GLW 897-24-S-33-NO-05X-CUnfinished--Orange-€320.39
TENSABARRIER 897-15-C-21-NO-RAX-C Barrier Post with Belt, Red with White Text, Authorized Access Only, Unfinished | CU6GUL 897-15-C-21-NO-RAX-CUnfinishedAuthorized Access Only-Red-€228.00
TENSABARRIER 897-15-S-33-NO-RHX-C Barrier Post with Belt, Red with White Text, Danger - Keep Out, Unfinished | CU6GUM 897-15-S-33-NO-RHX-CUnfinishedDanger - Keep Out-Black-€204.82
TENSABARRIER 897-15-S-35-NO-RHX-C Barrier Post with Belt, Red with White Text, Danger - Keep Out, Unfinished | CU6GUN 897-15-S-35-NO-RHX-CUnfinishedDanger - Keep Out-Yellow-€204.82
TENSABARRIER 896-MAG-21-STD-NO-R5X-C Barrier Post with Belt, Red, Powder Coated, 7 1/2 ft Belt Length | CU6GUP 896-MAG-21-STD-NO-R5X-CPowder Coat--Red-€161.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENSABARRIER 897-15-S-35-Y5-NV-C Retractable Belt Barrier, Yellow/White, Unfinished, 15 ft Belt Length
€300.52 /unit