WELLER EC205 Solder Sponge 1.5 Inch Length 3 Inch Height | AE6YUA 5VZZ4

WELLER EC205 Solder Sponge 1.5 Inch Length 3 Inch Height

Item: AE6YUA Model: EC205Cross Ref: 5VZZ4
In Stock

Get it by Thursday, Jun 12

€3.76 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSoldering Sponge
ApplicationTip Cleaning Sponge
Size4.625" x 3" x 1.5"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.25
Ship length (cm)11.43
Ship width (cm)6.86
HS code3921140000
Country of OriginUS

Product Details:

    • Characteristics: Length 1.5", Width 4.625", Height 3"

Product Variants

ProductModelSizeApplicationPrice
WELLER EC305 Soldering Sponge Swiss Chesse Style | AE6YUB 5VZZ5 EC305--€4.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WELLER EC205 Solder Sponge 1.5 Inch Length 3 Inch Height
€3.76 /unit