Flat Shipping

Flat Shipping at €24.99 + VAT

TENSABARRIER 897-15-S-33-NO-RHX-C Barrier Post with Belt, Red with White Text, Danger - Keep Out, Unfinished | CU6GUM

TENSABARRIER 897-15-S-33-NO-RHX-C Barrier Post with Belt, Red with White Text, Danger - Keep Out, Unfinished

Item: CU6GUM Model: 897-15-S-33-NO-RHX-CCross Ref: 54EE45
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€196.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBarrier Post with Belt
Belt MessageDanger - Keep Out
ColorBlack
FinishUnfinished
Length15 ft.
Belt ColorRed
Belt Length15 ft.
Belt Width2"
Display Qty1
Frame ColorBlack
Frame FinishUnfinished
MessageDanger Keep Out
Message ColorWhite
Mounting StyleFixed Mounting Plate
Number Of Belts1
ReflectivityNon-Reflective

Shipping Info:

Ship weight (kg) 0.774
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFinishBelt MessageMounting StyleColorHeightPrice
TENSABARRIER 897-15-R-33-NO-D4X-C Barrier Post with Belt, Black and Yellow Diagonal Striped, Unfinished, 15 ft Belt Length | CU6GLF 897-15-R-33-NO-D4X-CUnfinished--Black-€289.94
TENSABARRIER 897-24-C-35-NO-D4X-C Barrier Post with Belt, Black and Yellow Diagonal Striped, Unfinished, 24 ft Belt Length | CU6GLG 897-24-C-35-NO-D4X-CUnfinished--Yellow-€377.28
TENSABARRIER 897-24-S-33-NO-05X-C Barrier Post with Belt, Orange, Unfinished, 24 ft Belt Length | CU6GLW 897-24-S-33-NO-05X-CUnfinished--Orange-€320.39
TENSABARRIER 897-15-C-21-NO-RAX-C Barrier Post with Belt, Red with White Text, Authorized Access Only, Unfinished | CU6GUL 897-15-C-21-NO-RAX-CUnfinishedAuthorized Access Only-Red-€228.00
TENSABARRIER 897-15-S-35-NO-RHX-C Barrier Post with Belt, Red with White Text, Danger - Keep Out, Unfinished | CU6GUN 897-15-S-35-NO-RHX-CUnfinishedDanger - Keep Out-Yellow-€204.82
TENSABARRIER 896-MAG-21-STD-NO-R5X-C Barrier Post with Belt, Red, Powder Coated, 7 1/2 ft Belt Length | CU6GUP 896-MAG-21-STD-NO-R5X-CPowder Coat--Red-€161.51
TENSABARRIER 897-15-M-33-NO-R5X-D Barrier Post with Belt, Red, Unfinished, 15 ft Belt Length | CU6GUQ 897-15-M-33-NO-R5X-DUnfinished--Red-€289.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENSABARRIER 897-15-S-33-NO-RHX-C Barrier Post with Belt, Red with White Text, Danger - Keep Out, Unfinished
€196.60 /unit