TENNSCO BX818 Drawer Bin 17 x 8-1/4 x 4-9/16 Inch Gray | AB3WAE 1VL75

TENNSCO BX818 Drawer Bin 17 x 8-1/4 x 4-9/16 Inch Gray

Item: AB3WAE Model: BX818Cross Ref: 1VL75
In Stock

Get it by Tuesday, Jun 10

€31.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrawer Bin
ColorGray
Outside Height4.562"
Outside Length17"
Outside Width8 1/4"
Label HoldersYes
MaterialSteel
Overall Height4 1/2"
Overall Length17"
Overall Width8 1/4"

Shipping Info:

Ship weight (kg) 1.539
Ship height (cm)36.07
Ship length (cm)68.58
Ship width (cm)43.69
HS code9403908041
Country of OriginUS

Product Variants

ProductModelOutside LengthOutside WidthColorOutside HeightPrice
TENNSCO BX1112 Drawer Bin 11 x 11-1/8 x 4-9/16 Inch Gray | AB3VZZ 1VL70 BX111211"11 1/8"Gray4.562"€27.61
TENNSCO BX1118 Drawer Bin 17 x 11-1/8 x 4-9/16 Inch Gray | AB3WAA 1VL71 BX111817"11 1/8"Gray4.562"€29.19
TENNSCO BX512 Drawer Bin 11 x 5-1/2 x 4-9/16 Inch Gray | AB3WAB 1VL72 BX51211"5 1/2"Gray4.562"€18.11
TENNSCO BX518 Drawer Bin 17 x 5-1/2 x 4-9/16 Inch Gray | AB3WAC 1VL73 BX51817"5 1/2"Gray4.562"€20.24
TENNSCO BX812 Drawer Bin 11 x 8-1/4 x 4-9/16 Inch Gray | AB3WAD 1VL74 BX81211"8 1/4"Gray4.562"€19.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO BX818 Drawer Bin 17 x 8-1/4 x 4-9/16 Inch Gray
€31.38 /unit