TENNSCO BX1118 Drawer Bin 17 x 11-1/8 x 4-9/16 Inch Gray | AB3WAA 1VL71

TENNSCO BX1118 Drawer Bin 17 x 11-1/8 x 4-9/16 Inch Gray

Item: AB3WAA Model: BX1118Cross Ref: 1VL71
In Stock

Get it by Wednesday, Jun 11

€38.64 /unit
This product can only be shipped in multiples of 8
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrawer Bin
ColorGray
Outside Height4.562"
Outside Length17"
Outside Width11 1/8"
Label HoldersYes
MaterialSteel
Overall Height4 1/2"
Overall Length17"
Overall Width11 1/8"

Shipping Info:

Ship weight (kg) 2.3625
Ship height (cm)24.64
Ship length (cm)93.98
Ship width (cm)57.91
HS code9403908041
Country of OriginUS

Product Variants

ProductModelOutside LengthOutside WidthColorOutside HeightPrice
TENNSCO BX1112 Drawer Bin 11 x 11-1/8 x 4-9/16 Inch Gray | AB3VZZ 1VL70 BX111211"11 1/8"Gray4.562"€27.61
TENNSCO BX512 Drawer Bin 11 x 5-1/2 x 4-9/16 Inch Gray | AB3WAB 1VL72 BX51211"5 1/2"Gray4.562"€18.11
TENNSCO BX518 Drawer Bin 17 x 5-1/2 x 4-9/16 Inch Gray | AB3WAC 1VL73 BX51817"5 1/2"Gray4.562"€20.24
TENNSCO BX812 Drawer Bin 11 x 8-1/4 x 4-9/16 Inch Gray | AB3WAD 1VL74 BX81211"8 1/4"Gray4.562"€19.91
TENNSCO BX818 Drawer Bin 17 x 8-1/4 x 4-9/16 Inch Gray | AB3WAE 1VL75 BX81817"8 1/4"Gray4.562"€23.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO BX1118 Drawer Bin 17 x 11-1/8 x 4-9/16 Inch Gray
€38.64 /unit