Flat Shipping

Flat Shipping at €24.99 + VAT

TEMPCO SHS80397 Strip Heater 9 Inch Length Silicone Rubber | AF2GHQ 6THK5

TEMPCO SHS80397 Strip Heater 9 Inch Length Silicone Rubber

Item: AF2GHQ Model: SHS80397Cross Ref: 6THK5
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€55.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlexible Strip Heater
H X W Across Fins1/16" x 2"
Lead Length10"
MaterialSilicone , Silicone Rubber
Mounting TypeStandard
Overall Length9"
Phase1
Voltage120V AC
Wattage180 W
Width2"
Wire Lead StyleStandard Insulation Covering

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)1.27
Ship length (cm)22.86
Ship width (cm)5.08
HS code8516808000
Country of OriginUS

Product Variants

ProductModelMounting TypeWattageOverall LengthLead LengthPrice
TEMPCO SHS80293 Strip Heater 120v 2 Inch Length | AF2GBD 6TFH7 SHS80293Standard10 W2"10"€37.61
TEMPCO SHS80294 Strip Heater 120v 2 Inch Length | AF2GBE 6TFH8 SHS80294Adhesive10 W2"10"€40.20
TEMPCO SHS80295 Strip Heater 120v 2 Inch Length | AF2GBF 6TFH9 SHS80295Standard20 W2"10"€36.46
TEMPCO SHS80296 Strip Heater 120v 2 Inch Length | AF2GBG 6TFJ0 SHS80296Adhesive20 W2"10"€40.11
TEMPCO SHS80297 Strip Heater 3 Inch Length Silicone Rubber | AF2GBH 6TFJ1 SHS80297Standard25 W3"10"€42.85
TEMPCO SHS80298 Strip Heater 3 Inch Length Silicone Rubber | AF2GBJ 6TFJ2 SHS80298Adhesive25 W3"10"€49.22
TEMPCO SHS80299 Strip Heater 3 Inch Length Silicone Rubber | AF2GBK 6TFJ3 SHS80299Standard45 W3"10"€42.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TEMPCO SHS80397 Strip Heater 9 Inch Length Silicone Rubber
€55.25 /unit