Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

TEMPCO SHS80296 Strip Heater 120v 2 Inch Length | AF2GBG 6TFJ0

TEMPCO SHS80296 Strip Heater 120v 2 Inch Length

Item: AF2GBG Model: SHS80296Cross Ref: 6TFJ0
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€49.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlexible Strip Heater
H X W Across Fins1/16" x 2"
Lead Length10"
MaterialSilicone , Silicone Rubber
Mounting TypeAdhesive , Adhesive Backing
Overall Length2"
Phase1
Voltage120V AC
Wattage20 W
Width2"

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)0.51
Ship length (cm)5.08
Ship width (cm)5.08
HS code8516808000
Country of OriginUS

Product Variants

ProductModelMounting TypeWattageOverall LengthLead LengthPrice
TEMPCO SHS80293 Strip Heater 120v 2 Inch Length | AF2GBD 6TFH7 SHS80293Standard10 W2"10"€37.61
TEMPCO SHS80294 Strip Heater 120v 2 Inch Length | AF2GBE 6TFH8 SHS80294Adhesive10 W2"10"€40.20
TEMPCO SHS80295 Strip Heater 120v 2 Inch Length | AF2GBF 6TFH9 SHS80295Standard20 W2"10"€36.46
TEMPCO SHS80297 Strip Heater 3 Inch Length Silicone Rubber | AF2GBH 6TFJ1 SHS80297Standard25 W3"10"€42.85
TEMPCO SHS80298 Strip Heater 3 Inch Length Silicone Rubber | AF2GBJ 6TFJ2 SHS80298Adhesive25 W3"10"€49.22
TEMPCO SHS80299 Strip Heater 3 Inch Length Silicone Rubber | AF2GBK 6TFJ3 SHS80299Standard45 W3"10"€42.85
TEMPCO SHS80300 Strip Heater 3 Inch Length Silicone Rubber | AF2GBL 6TFJ4 SHS80300Adhesive45 W3"10"€49.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TEMPCO SHS80296 Strip Heater 120v 2 Inch Length
€49.39 /unit