Flat Shipping

Flat Shipping at €24.99 + VAT

TEMPCO RPB21141 Infrared Panel Heater, Indoor, 1, 600 Deg F Face Temp, 240V AC, 1 Elements | CU6FFD

TEMPCO RPB21141 Infrared Panel Heater, Indoor, 1, 600 Deg F Face Temp, 240V AC, 1 Elements

Item: CU6FFD Model: RPB21141Cross Ref: 6THV0
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€692.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeater
Amps6.75A
Face Temperature1600°F
Height3"
Housing MaterialAluminized Steel
IncludesMounting Hardware, Thermocouple Port In Back
Indoor/outdoorIndoor
Length18"
Mounting TypeMounting Studs
Number Of Elements1
Phase1
Power1.62 kW
Terminal HousingElectrical Box
Voltage240V AC
Wattage1620 W
Width6"
Kw1.62 kW
Product TypeInfrared Panel Heater

Shipping Info:

Ship weight (kg) 7.0065
Ship height (cm)7.62
Ship length (cm)45.72
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelPhaseVoltageWattageAmpsNumber Of ElementsPowerIndoor/outdoorFace TemperaturePrice
TEMPCO RPB21131 Infrared Panel Heater, Indoor, 1, 600 Deg F Face Temp, 120V AC, 1 Elements | CU6FEK RPB211311120V AC1080 W9A11.08 kWIndoor1600°F€577.71
TEMPCO RPB21221 Infrared Panel Heater, Indoor, 1, 600 Deg F Face Temp, 240/480V AC, 2 Elements | CU6FEL RPB212211240/480V AC3240 W13.5/6.8A23.24 kWIndoor1600°F€803.90
TEMPCO RPB21241 Infrared Panel Heater, Indoor, 1, 600 Deg F Face Temp, 240/480V AC, 2 Elements | CU6FEM RPB212411240/480V AC5400 W11.3/22.5A25.4 kWIndoor1600°F€1,071.92
TEMPCO RPB21171 Infrared Panel Heater, Indoor, 1, 600 Deg F Face Temp, 240/480V AC, 2 Elements | CU6FEN RPB211711240/480V AC3240 W13.5/6.8A23.24 kWIndoor1600°F€825.40
TEMPCO RPB21211 Infrared Panel Heater, Indoor, 1, 600 Deg F Face Temp, 240/480V AC, 2 Elements | CU6FEP RPB212111240/480V AC2160 W9/4.5A22.16 kWIndoor1600°F€685.87
TEMPCO RPB21181 Infrared Panel Heater, Indoor, 1, 600 Deg F Face Temp, 240/480V AC, 2 Elements | CU6FEQ RPB211811240/480V AC4320 W18A24.32 kWIndoor1600°F€956.87
TEMPCO RPB21151 Infrared Panel Heater, Indoor, 1, 600 Deg F Face Temp, 240/480V AC, 2 Elements | CU6FER RPB211511240/480V AC2160 W9/4.5A22.16 kWIndoor1600°F€619.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TEMPCO RPB21141 Infrared Panel Heater, Indoor, 1, 600 Deg F Face Temp, 240V AC, 1 Elements
€692.88 /unit