Item | Label |
Adhesive | Permanent |
Adhesive Material | Acrylic |
Adhesive Properties | Permanent |
Adhesive Type | Permanent |
Application | Data And Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire And Cable Labeling |
Color | White |
Finish | Matte |
For Print Method | Thermal Transfer |
For Use With Grainger Item Number | 793ET9, 793EU0, 793EU1, 793EU2, 793EU3 |
For Use With Mfr. Model Number | M210, M210-KIT, M210-LAB, M211, M211-KIT |
Indoor/outdoor | Yes |
Label Attachment Style | Self Laminating |
Label Height | 3/4" |
Label Material | Vinyl |
Label Width | 1/2" |
Material Properties | Self Laminating, Flame Retardant |
Max. Service Temp. | 158°F |
Max. Wire Gauge | 16 AWG |
Maximum Wire Dia. | 0.199" |
Minimum Wire Dia. | 0.06" |
Minimum Wire Gauge | 22 AWG |
Number Of Labels Included | 150 |
Preprinted Text | No Legend |
Printable Portion Height | 3/8" |
Printable Portion Width | 1/2" |
Recommended Ribbon | R4300R4500 |
Resistance Properties | Chemical Resistant, Humidity Resistant, Oil Resistant, Water Resistant, Weather Resistant |
Ribbon Color | Black |
Service Temp. Range | -94°F to +158°F |
Shape | Rectangle |
Compatible Grainger Part Number | 793ET9, 793EU0, 793EU1, 793EU2, 793EU3 |
Compatible Mfr Part Number | M210, M210-KIT, M210-LAB, M211, M211-KIT |
Indoor/outdoor Usage | Indoor/Outdoor |
Material Series | Series M21 |
Maximum Service Temperature | 158°F |
Maximum Wire Diameter | 1/5" |
Maximum Wire Gauge | 16 AWG |
Minimum Service Temperature | -94°F |
Minimum Wire Diameter | 0.06" |
Printer Series Compatibility | M210, M210-LAB, M211 |
Product Type | Self Laminating & Wrap Around Labels |
Service Temperature Range | -94°F to +158°F |
Standards | ASTM D 1000, ASTM D 2979, ASTM G 155, UL RECOGNIZED |